Shop All Hanger Bolts
Zoro Select
Hanger Bolt, 1/4"-20 Thread to 6 in, Steel, Zinc Plated Finish, 250 PK
Mfr # 1496BH
Zoro # G9673126
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partial Threaded
- Thread Size A 1/4"-20
- Thread Length A 6 in
- Length 6 in
- Threaded Rod Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1496BH
- Zoro # G9673126
- Country of Origin United States
- Category Hanger Bolts
Dimensions
Thread Size A | 1/4"-20 |
Thread Length A | 6 in |
Length | 6 in |
Details
Item | Hanger Bolt |
Thread Coverage | Partial Threaded |
Threaded Rod Material | Steel |
Min. Tensile Strength (PSI) | 74,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Description
Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 7/64 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW008004P)
- MIDWEST FASTENER 7/16"-14 x 1-1/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 8PK (31881)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (U51030.031.0125)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 10 PK (N01200.050.0375)
- ZORO SELECT Hanger Bolt, 1/4"-20 Thread to 1 1/2 in, 18-8 Stainless Steel, 100 PK (1424BH188)
- MIDWEST FASTENER Hanger Bolt, 1/2 in Thread to 1/2"-13 Thread, 4 in, Steel, Plain Finish, 25 PK (50910)
- PRIME-LINE Hanger Bolt, 2 in, Steel, Plain Finish, 10 PK (9049720)
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 4 in, Steel, Plain Finish, 50 PK (08454)
- L.H. DOTTIE Hanger Bolt, 1/4 in Thread to 3 in, Carbon Steel, Zinc Plated Finish, 100 PK (HB14)
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 3 in, Steel, Plain Finish, 12 PK (60792)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 3/4 in, Steel, White Ruspert Finish, 25 PK (09754)
- Zoro Select Hanger Bolts