Shop All Hanger Bolts
Zoro Select
Hanger Bolt, 1/4"-20 Thread to 1 1/2 in, 18-8 Stainless Steel, 100 PK
Mfr # 1424BH188
Zoro # G9672137
product price: $63.25
/pk 100, $0.63/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully Threaded
- Thread Size A 1/4"-20
- Thread Length A 1-1/2 in
- Length 1 1/2 in
- Threaded Rod Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1424BH188
- Zoro # G9672137
- Country of Origin United States
- Category Hanger Bolts
Dimensions
Thread Size A | 1/4"-20 |
Thread Length A | 1-1/2 in |
Length | 1 1/2 in |
Details
Item | Hanger Bolt |
Thread Coverage | Fully Threaded |
Threaded Rod Material | 18-8 Stainless Steel |
Threaded Rod Material Grade | 18-8 |
System of Measurement | Inch |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Regular 14 Gauge Machinery Bushing Assortment, Steel, Black Oxide Finish, 91 PCS (WWG-DISP-N14-091)
- ZORO SELECT M4-0.70 x 8 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.040.0008)
- SPIROL Dowel Pin Ground Hollow, M12x24mm, LCS PL (DOWGHM-120-024)
- ZORO SELECT Clevis Pin, Std, Stl, 3/4x4 L (WWG-CLPZ-248)
- ZORO SELECT Hanger Bolt, 1/4"-20 Thread to 6 in, Steel, Zinc Plated Finish, 250 PK (1496BH)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 1 1/2 in, Steel, Plain Finish, 100 PK (08439)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 3 in, Steel, Zinc Plated Finish, 400 PK (230524)
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 6 in, Steel, Plain Finish, 50 PK (08466)
- TANNER 3/8in x 12in Hanger Bolts Bucket of Bolts! Zinc Plated, Bucket-of-Bolts! 100 Pieces per Bucket (TB-210)
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 3 in, Steel, Plain Finish, 50 PK (08460)
- MIDWEST FASTENER Hanger Bolt, #8 Thread to #8-32 Thread, 3/4 in, Steel, Plain Finish, 20 PK (68403)
- Zoro Select Hanger Bolts