Shop All Handrail Brackets
Zoro Select
Handrail Bracket, Aluminum, 3 In H
Mfr # 4JH02
Zoro # G2937383
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color natural
- Finish Chrome
- Height (In.) 3 in
- Dia. (In.) 2.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4JH02
- Zoro # G2937383
- UPC # 190735511756
- Country of Origin China
- Category Handrail Brackets
Dimensions
Height (In.) | 3 in |
Dia. (In.) | 2.14 in |
Width (In.) | 1 3/8 in |
Details
Item | Handrail Bracket |
Material | Aluminum |
Color | natural |
Finish | Chrome |
Base-Rail Center Clearance (In.) | 3 1/8 in |
Includes | 3 Screws |
Description
Handrail Bracket, Material Aluminum, Color Natural, Chrome Finish, Height (In.) 3 in, Width (In.) 1 3/8 in, Dia. (In.) 2.14 in, Base-Rail Center Clearance (In.) 3 1/8 in, Includes 3 Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN House & Office Universal Key Blank, No.RU-101 - Pack of 10 (5966957)
- SCHLAGE Schlage: B563P Classroom Deadbolt (SCH-B563P-626)
- DESIGNS OF DISTINCTION Medium Simplicity Corbel - Paint Grade (01607001PT1)
- ROCKWOOD Locking Pocket Pull Handle, Brass, Chrome, Clips/Fasteners (891.26D)
- ZORO SELECT Handrail Bracket, Brass (1VZU6)
- ZORO SELECT Handrail Bracket, Bronze, Single Screw (1XNJ5)
- ZORO SELECT Bracket, Handrail (4JH01)
- ZORO SELECT Handrail Bracket, Plated, 3-1/2" H (900-9669CH)
- LAVI INDUSTRIES Lavi Industries, Combination Bracket, for 2" Tubing, Polished Brass (00-400/2)
- PAMEX ADA Heavy Duty Handrail Bracket Oil Rubbed Bronze Finish (DD0313OB)
- HOLLAENDER Handrail Extension, 6 Ft, Aluminum Mil (50330)
- Zoro Select Handrail Brackets