Shop All Patio Door Handles
Zoro Select
Handle Set, Wood/Zinc, 9" L x 4-1/2" H
Mfr # 13-104
Zoro # G4817178
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mortise Latch
- For Use With Showcase Sliding Doors
- Finish Aluminum-Plated
- Height 4 1/2 in
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13-104
- Zoro # G4817178
- UPC # 715384701008
- Country of Origin Taiwan, Province of China
- Category Patio Door Handles
Dimensions
Height | 4 1/2 in |
Length | 9 in |
Width | 2 in |
Overall Height | 4 1/2 in |
Overall Width | 2 in |
Overall Length | 9 in |
Details
Item | Patio Door Handle Set |
Type | Mortise Latch |
For Use With | Showcase Sliding Doors |
Finish | Aluminum-Plated |
Material | Wood, Zinc |
Operation Type | Manual |
Hardware | Included |
Includes | Keeper |
Product Type | Door Handle Set |
Compatible Product Type | Patio Doors |
Includes Hardware | Hardware Included |
Description
Patio Door Handle Set, Mortise Latch, Unfinished Finish, For Use With Showcase Sliding Doors, Hardware Included, Height 4-1/2 In., Length 9 In., Material Wood/Zinc, Operation Type Manual, Width 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Magnetic Grate, Rare Earth, 12x16x1 1/2In (135682P)
- MAJOR Major: HIT-21 - Mortise Cylinder Locating & Drill Guide (MJR-HIT-21)
- ZORO SELECT Wall Patch and Guard, Dia. 3 1/4 In (2MDK1)
- DELTANA Black Door and Butt Hinge (S35U1B-R)
- ZORO SELECT Handle Set, Wood/Zinc, 10" L x 2" H (13-109)
- ZORO SELECT Handle Set, Wood/Zinc, 8-1/2" L x 4-1/2" H (13-106X)
- PRIMELINE TOOLS Cylinder Lock, 1-7/8 in. Tailpiece, Fits Weiser, Kwikset and Weslock with 2 Keys (Single Pack) (MP2000)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1226)
- PRIME-LINE Door Lockset Patio Rd Mortise (E 2014)
- WRIGHT PRODUCTS Patio Door Handle, 7/8 in., Black (V1201BL)
- PRIMELINE TOOLS Patio Door Handle Set, Unfinished (C 1032)
- Zoro Select Patio Door Hardware