Shop All Patio Door Handles
Zoro Select
Handle Set, Wood/Zinc, 10" L x 2" H
Mfr # 13-109
Zoro # G4765892
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- For Use With Showcase Sliding Doors
- Finish Chrome-Plated
- Height 2 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13-109
- Zoro # G4765892
- UPC # 715384055880
- Country of Origin Taiwan, Province of China
- Category Patio Door Handles
Dimensions
Height | 2 in |
Length | 10 in |
Width | 2 11/16 in |
Overall Width | 2 11/16 in |
Overall Height | 2 in |
Overall Length | 10 in |
Details
Item | Patio Door Handle Set |
Type | Surface Mount |
For Use With | Showcase Sliding Doors |
Finish | Chrome-Plated |
Material | Wood, Zinc |
Operation Type | Manual |
Hardware | Included |
Product Type | Door Handle Set |
Includes Hardware | Hardware Included |
Compatible Product Type | Patio Doors |
Description
Patio Door Handle Set, Surface Mount, Unfinished Finish, For Use With Showcase Sliding Doors, Hardware Included, Height 2 In., Length 10 In., Material Wood/Zinc, Operation Type Manual, Width 2-11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Shielded Magnet, Neodymium, 3/8 in. (RBS7537)
- CROWN 4-3/5" Deco Cabinet Pull with 3-3/4" Center to Center Oil Rubbed Bronze Finish (CHP8136610B)
- ABUS Combination Padlock, Bottom, Black/Silver (180IB/50)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (306.32D 36)
- ZORO SELECT Handle Set, Wood/Zinc, 9" L x 4-1/2" H (13-104)
- ZORO SELECT Handle Set, Wood/Zinc, 8-1/2" L x 4-1/2" H (13-106X)
- PRIMELINE TOOLS Diecast Sliding Door Handle Set, White (1 Set) (C 1116)
- PRIMELINE TOOLS Patio Door Handle Set, 3-15/16 In., Diecast, Wood Pull, White, Mortise, Keyed (Single Pack) (C 1316)
- WRIGHT PRODUCTS Patio Keyed Flush Mount, Black (VK1133BL)
- PRIMELINE TOOLS Almond Diecast, Inside and Outside Mortise Style Patio Door Handles (Single Pack) (C 1327)
- PRIMELINE TOOLS Patio Door Surface with Clamp Latch, Black, Extruded Aluminum (Single Pack) (C 1078)
- Zoro Select Patio Door Hardware