Shop All Cutter Parts
Zoro Select
Handle Set, 7 In
Mfr # TTGGS9496G
Zoro # G2733370
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Impact Rated No
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TTGGS9496G
- Zoro # G2733370
- UPC # 190735467930
- Country of Origin Slovenia
- Category Cutter Parts
Details
Material | Plastic |
Item | Handle Set, 7" |
Impact Rated | No |
Shop By | Closeouts |
Description
Handle Set, 7 In., For Use With Grainger Item Number 5UFT7, 5UFT8, 5UFT9, Material Plastic, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2901000)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6396)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 1/2-20", 2.5" dia. (SKTF-029)
- WARWOOD TOOL 16 lb Double Face Sledge, 34 Fiberglass Handle (13495)
- ZORO SELECT Blade (TT13A589G)
- ZORO SELECT Tip, 3 In (830-2004-1)
- ZORO SELECT Screw For Hook (S10000910)
- ZORO SELECT Seal Gasket, 3/8 In., PK10 (S7958302)
- ZORO SELECT Cutting Blade (S8115601)
- ZORO SELECT Blow Mold Case (C4PL98)
- WESTWARD Key (QCI01011)
- Zoro Select Hand Tool Parts