Shop All Cabinet Handles & Pulls
Zoro Select
Handle Pull, PK5, Satin Chrome, Threaded Holes, PK.5
Mfr # 1XNV4
Zoro # G3248987
product price: $4.79
/pk 5, $0.96/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Color Silver
- Material Zinc
- Mounting Type Threaded Holes
- Projection 1 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNV4
- Zoro # G3248987
- UPC # 190735419007
- Country of Origin Multiple
- Category Cabinet Handles & Pulls
Dimensions
Thread Depth | 13/32 in |
Screw Size | 8-32 X 1 in |
Grip Dia. | 5/16 in |
Overall Width | 5/16 in |
Details
Finish | Satin Chrome |
Color | Silver |
Material | Zinc |
Mounting Type | Threaded Holes |
Projection | 1 7/32 in |
Outer Mounting Hole Ctr. to Ctr. | 3-1/2" |
Item | Pull Handle |
Hardware | Included |
Includes | Hardwares |
Mounting Hole Center to Center | 3 1/2 in |
Load Rated (Y/N) | N |
Shop By | Closeouts |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Satin Chrome, Mounting Hole Center to Center 3 1/2 in, Projection 1 7/32 in, Grip Dia. 5/16 in, Screw Size 8-32 X 1 in, Overall Width 5/16 in, Thread Depth 13/32 in, Color Silver, Hardware Included, Product Type Pull Handle, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Card Reader Cover, 10"H, 4 lb. (HOOD-CS-10x10)
- GARLOCK Gasket, Ring, 1in.Pipe, Blue and Off-White (37760-1101)
- KEYLINE Keyline:Y157-P / P1794-P Chrysler / Dodge /Jeep Metal Key - Plastic Head (KLN-BY157-P)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-24D)
- ZORO SELECT Door Pull, 6 1/2 In, Polished Zinc, Unthr. Through Holes (4PE19)
- ZORO SELECT Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (HH-AS2D)
- ZORO SELECT Grab Handle, Plastic, Black, L 8, Powder Coated, Threaded Holes (1XPA3)
- ZORO SELECT Handle Pull, Nickel, PK5, Satin Nickel, Threaded Holes, PK.5 (1XNX1)
- ZORO SELECT Door Pull, 4 7/8 In, Polished Zinc, Unthr. Through Holes (4PE14)
- ZORO SELECT Chest Handle, Steel, 4 3/4 In L, Zinc, Unthr. Through Holes (1WAG1)
- GLIDERITE HARDWARE 15 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5018-381-SS, 25PK (5018-381-SS-25)
- Zoro Select Cabinet Handles & Pulls