Shop All Handle Nuts
Zoro Select
Handle Nut, 5/8-11, Gr 2, Ductile Iron, PK25
Mfr # 2-II0-510D75
Zoro # G0780324
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Basic Material Ductile Iron
- Fastener Finish Plain
- Dia./Thread Size 5/8"-11
- Flange Dia. 1 1/4 in
- Nut Height 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2-II0-510D75
- Zoro # G0780324
- Country of Origin Multiple
- Category Handle Nuts
Dimensions
Dia./Thread Size | 5/8"-11 |
Flange Dia. | 1 1/4 in |
Nut Height | 1 5/8 in |
Length | 4 3/4 in |
Thread Size | 5/8"-11 |
Details
Basic Material | Ductile Iron |
Fastener Finish | Plain |
Fastener Thread Direction | Right Hand |
Nut Style | Handle Nut |
Item | Handle Nut |
Material Grade | Grade 2 |
Fastener Thread Type | UNC (Coarse) |
System of Measurement | Inch |
Nut Type | Handle Nut |
Material Type | Iron |
Material Grade/Class | Grade 2 |
Thread Type | Coarse |
Thread Direction | Right Hand |
Finish | Plain |
Finish Type | Plain |
Rockwell Hardness | HB 82-92 |
Material | Ductile Iron |
Description
Handle Nut, Material Grade/Class Grade 2, Material Ductile Iron, Finish Plain, Nut Type Handle Nut, Rockwell Hardness HB 82-92, System of Measurement Inch, Thread Direction Right Hand, Thread Size 5/8 In.-11, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M20-2.50, A2 Stainless Steel, Not Graded, Plain, 16 mm Ht, 5 PK (M51080.200.0001)
- ZORO SELECT Dowel Pin, SS, 1/4 Dx1 1/4 In L, Pk25 (MS16555-649)
- PRIME-LINE Carriage Bolts 3/8in-16 X 6in Grade 18-8 Stainless Steel 10PK (9063970)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.037.2400)
- ZORO SELECT Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25 (2-GH0-510674)
- ZORO SELECT Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25 (2-EF0-510672)
- ZORO SELECT Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25 (2-EF0-510D72)
- ZORO SELECT Handle Nut, 5/16-18, Gr 2, Ductle Iron, PK25 (2-DE0-510D71)
- ZORO SELECT Handle Nut, 3/4-10, Gr 2, Ductile Iron, PK25 (2-JJ0-510676)
- ZORO SELECT Handle Nut, 1/4-20, Gr 2, Ductle Iron, PK25 (2-CD0-510D70)
- J.W. WINCO GN6303.1-M6 Quick Release Nut (6NF47)
- Zoro Select Handle Nuts