Shop All Handle Nuts
Zoro Select
Handle Nut, 5/8-11, Gr 2, Ductile Iron, PK25
Mfr # 2-II0-510675
Zoro # G1243392
product price: $83.55
/pk 25, $3.34/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Basic Material Ductile Iron
- Fastener Finish Zinc
- Dia./Thread Size 5/8"-11
- Flange Dia. 1 1/4 in
- Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2-II0-510675
- Zoro # G1243392
- Country of Origin Multiple
- Category Handle Nuts
Dimensions
Dia./Thread Size | 5/8"-11 |
Flange Dia. | 1 1/4 in |
Length | 4 3/4 in |
Nut Height | 1 5/8 in |
Thread Size | 5/8"-11 |
Details
Basic Material | Ductile Iron |
Fastener Finish | Zinc |
Item | Handle Nut |
Nut Style | Handle Nut |
Fastener Thread Type | UNC (Coarse) |
System of Measurement | Inch |
Material Grade | Grade 2 |
Fastener Thread Direction | Right Hand |
Rockwell Hardness | HB 82-92 |
Nut Type | Handle Nut |
Thread Type | Coarse |
Finish | Zinc Plated |
Thread Direction | Right Hand |
Material Grade/Class | Grade 2 |
Material Type | Iron |
Material | Ductile Iron |
Finish Type | Zinc Plated |
Description
Handle Nut, Material Grade/Class Grade 2, Material Ductile Iron, Finish Zinc Plated, Nut Type Handle Nut, Rockwell Hardness HB 82-92, System of Measurement Inch, Thread Direction Right Hand, Thread Size 5/8 In.-11, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Stainless Steel Plain, 50 PK (06226-PWR)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel 10 PK (63871)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07000.087.0200)
- MIDWEST FASTENER #6-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68248)
- ZORO SELECT Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25 (2-GH0-510D74)
- ZORO SELECT Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25 (2-EF0-510D72)
- ZORO SELECT Handle Nut, 3/4-10, Gr 2, Ductile Iron, PK25 (2-JJ0-510676)
- ZORO SELECT Handle Nut, 5/16-18, Gr 2, Ductle Iron, PK25 (2-DE0-510D71)
- ZORO SELECT Handle Nut, 1/4-20, Gr 2, Ductle Iron, PK25 (2-CD0-510D70)
- ZORO SELECT Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25 (2-GH0-510674)
- J.W. WINCO GN431-36-M10-40 Wing Screw (10N40X19)
- Zoro Select Handle Nuts