Shop All Handle Nuts
Zoro Select
Handle Nut, 5/16-18, Gr 2, Ductle Iron, PK25
Mfr # 2-DE0-510D71
Zoro # G1822712
product price: $52.65
/pk 25, $2.11/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Basic Material Ductile Iron
- Fastener Finish Plain
- Dia./Thread Size 5/16"-18
- Flange Dia. 15/16 in
- Nut Style Handle Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2-DE0-510D71
- Zoro # G1822712
- Country of Origin Multiple
- Category Handle Nuts
Dimensions
Dia./Thread Size | 5/16"-18 |
Flange Dia. | 15/16 in |
Length | 3 3/4 in |
Nut Height | 1 9/16 in |
Thread Size | 5/16"-18 |
Details
Basic Material | Ductile Iron |
Fastener Finish | Plain |
Nut Style | Handle Nut |
System of Measurement | Inch |
Material Grade | Grade 2 |
Item | Handle Nut |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Finish | Plain |
Thread Direction | Right Hand |
Thread Type | Coarse |
Finish Type | Plain |
Material | Ductile Iron |
Material Type | Iron |
Material Grade/Class | Grade 2 |
Nut Type | Handle Nut |
Rockwell Hardness | HB 82-92 |
Description
Handle Nut, Material Grade/Class Grade 2, Material Ductile Iron, Finish Plain, Nut Type Handle Nut, Rockwell Hardness HB 82-92, System of Measurement Inch, Thread Direction Right Hand, Thread Size 5/16 In.-18, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Steel, 6 x 50mm, PK5 (M39012.060.0050)
- KIPP Eye Bolt Without Shoulder, M16, 54 mm Shank, 16 mm ID, Stainless Steel, Bright (K1418.11670)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 50 PK (03673)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 25 PK (50C550KCS)
- ZORO SELECT Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25 (2-EF0-510D72)
- ZORO SELECT Handle Nut, 1/4-20, Gr 2, Ductle Iron, PK25 (2-CD0-510D70)
- ZORO SELECT Handle Nut, 3/4-10, Gr 2, Ductile Iron, PK25 (2-JJ0-510676)
- ZORO SELECT Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25 (2-GH0-510674)
- ZORO SELECT Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25 (2-GH0-510D74)
- ZORO SELECT Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25 (2-EF0-510672)
- J.W. WINCO GN834-46-1/4X20-E-MT Wing Nut Stainless (834-46-1/4X20-E-MT)
- Zoro Select Handle Nuts