Shop All Handle Nuts
Zoro Select
Handle Nut, 5/16-18, Gr 2, Ductle Iron, PK25
Mfr # 2-DE0-510671
Zoro # G1561287
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Basic Material Ductile Iron
- Fastener Finish Zinc
- Dia./Thread Size 5/16"-18
- Flange Dia. 15/16 in
- Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2-DE0-510671
- Zoro # G1561287
- Country of Origin Multiple
- Category Handle Nuts
Dimensions
Dia./Thread Size | 5/16"-18 |
Flange Dia. | 15/16 in |
Length | 3 3/4 in |
Nut Height | 1 9/16 in |
Thread Size | 5/16"-18 |
Details
Basic Material | Ductile Iron |
Fastener Finish | Zinc |
Item | Handle Nut |
Fastener Thread Direction | Right Hand |
Nut Style | Handle Nut |
System of Measurement | Inch |
Material Grade | Grade 2 |
Fastener Thread Type | UNC (Coarse) |
Material Type | Iron |
Material | Ductile Iron |
Finish Type | Zinc Plated |
Rockwell Hardness | HB 82-92 |
Nut Type | Handle Nut |
Material Grade/Class | Grade 2 |
Thread Type | Coarse |
Thread Direction | Right Hand |
Finish | Zinc Plated |
Description
Handle Nut, Material Grade/Class Grade 2, Material Ductile Iron, Finish Zinc Plated, Nut Type Handle Nut, Rockwell Hardness HB 82-92, System of Measurement Inch, Thread Direction Right Hand, Thread Size 5/16 In.-18, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Framing Nail, 2 in L, Bright, 15 Degrees (DWC6P99D)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07096)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 117 PK (09806)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 3/8 in Shaft Dia, 5 PK (X1E-CON-SNA-RIG-0375x5)
- ZORO SELECT Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25 (2-EF0-510672)
- ZORO SELECT Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25 (2-GH0-510D74)
- ZORO SELECT Handle Nut, 5/16-18, Gr 2, Ductle Iron, PK25 (2-DE0-510D71)
- ZORO SELECT Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25 (2-EF0-510D72)
- ZORO SELECT Handle Nut, 3/4-10, Gr 2, Ductile Iron, PK25 (2-JJ0-510676)
- ZORO SELECT Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25 (2-GH0-510674)
- J.W. WINCO GN834-46-1/4X20-D-MT Wing Nut Stainless (834-46-1/4X20-D-MT)
- Zoro Select Handle Nuts