Shop All Handle Nuts
Zoro Select
Handle Nut, 3/4-10, Gr 2, Ductile Iron, PK25
Mfr # 2-JJ0-510676
Zoro # G3357611
product price: $82.79
/pk 25, $3.31/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Basic Material Ductile Iron
- Fastener Finish Zinc
- Dia./Thread Size 3/4"-10
- Flange Dia. 1 1/4 in
- Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2-JJ0-510676
- Zoro # G3357611
- Country of Origin Multiple
- Category Handle Nuts
Dimensions
Dia./Thread Size | 3/4"-10 |
Flange Dia. | 1 1/4 in |
Length | 4 3/4 in |
Nut Height | 1 5/8 in |
Thread Size | 3/4"-10 |
Details
Basic Material | Ductile Iron |
Fastener Finish | Zinc |
Material Grade | Grade 2 |
Item | Handle Nut |
System of Measurement | Inch |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Nut Style | Handle Nut |
Rockwell Hardness | HB 82-92 |
Material Grade/Class | Grade 2 |
Thread Type | Coarse |
Finish Type | Zinc Plated |
Finish | Zinc Plated |
Thread Direction | Right Hand |
Nut Type | Handle Nut |
Material | Ductile Iron |
Material Type | Iron |
Description
Handle Nut, Material Grade/Class Grade 2, Material Ductile Iron, Finish Zinc Plated, Nut Type Handle Nut, Rockwell Hardness HB 82-92, System of Measurement Inch, Thread Direction Right Hand, Thread Size 3/4 In.-10, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 3/4"-10 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 5 PK (UST235861)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 40 mm Lg (K1473.2506X40)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12762)
- ARMOR COAT Split Lock Washer, For Screw Size 5/8 in Steel, Wet Spray Finish, 25 PK (UST236051)
- ZORO SELECT Handle Nut, 1/4-20, Gr 2, Ductle Iron, PK25 (2-CD0-510D70)
- ZORO SELECT Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25 (2-GH0-510674)
- ZORO SELECT Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25 (2-GH0-510D74)
- ZORO SELECT Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25 (2-EF0-510D72)
- ZORO SELECT Handle Nut, 5/16-18, Gr 2, Ductle Iron, PK25 (2-DE0-510D71)
- ZORO SELECT Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25 (2-EF0-510672)
- J.W. WINCO GN433-34-M6-30-MT Wing Screw (433-34-M6-30-MT)
- Zoro Select Handle Nuts