Shop All Handle Nuts
Zoro Select
Handle Nut, 1/4-20, Gr 2, Ductile Iron, PK25
Mfr # 2-CD0-510670
Zoro # G2753222
product price: $69.89
/pk 25, $2.80/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Basic Material Ductile Iron
- Fastener Finish Zinc
- Dia./Thread Size 1/4"-20
- Flange Dia. 15/16 in
- Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2-CD0-510670
- Zoro # G2753222
- Country of Origin Multiple
- Category Handle Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Flange Dia. | 15/16 in |
Length | 3 3/4 in |
Nut Height | 1 9/16 in |
Thread Size | 1/4"-20 |
Details
Basic Material | Ductile Iron |
Fastener Finish | Zinc |
Fastener Thread Type | UNC (Coarse) |
Material Grade | Grade 2 |
Fastener Thread Direction | Right Hand |
Nut Style | Handle Nut |
System of Measurement | Inch |
Item | Handle Nut |
Nut Type | Handle Nut |
Finish | Zinc Plated |
Rockwell Hardness | HB 82-92 |
Material Type | Iron |
Material Grade/Class | Grade 2 |
Thread Type | Coarse |
Material | Ductile Iron |
Finish Type | Zinc Plated |
Thread Direction | Right Hand |
Description
Handle Nut, Material Grade/Class Grade 2, Material Ductile Iron, Finish Zinc Plated, Nut Type Handle Nut, Rockwell Hardness HB 82-92, System of Measurement Inch, Thread Direction Right Hand, Thread Size 1/4 In.-20, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0010)
- ZORO SELECT Dowel Pin, Steel, 14x100mm, PK10 (M39080.140.0100)
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0020200100ZYD)
- ZORO SELECT Fully Threaded Rod, 10-32, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.019.3600)
- ZORO SELECT Handle Nut, 3/4-10, Gr 2, Ductile Iron, PK25 (2-JJ0-510676)
- ZORO SELECT Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25 (2-GH0-510D74)
- ZORO SELECT Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25 (2-EF0-510D72)
- ZORO SELECT Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25 (2-EF0-510672)
- ZORO SELECT Handle Nut, 5/16-18, Gr 2, Ductle Iron, PK25 (2-DE0-510D71)
- ZORO SELECT Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25 (2-GH0-510674)
- J.W. WINCO GN835-46-1/4X20-5/8-MT Wing Screw (835-1.81-1/4X20-0.625-MT)
- Zoro Select Handle Nuts