Shop All Handle Nuts
Zoro Select
Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25
Mfr # 2-GH0-510D74
Zoro # G2668635
original price:
$80.89
10% off
new price: $72.79
/pk 25, $2.91/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Basic Material Ductile Iron
- Fastener Finish Plain
- Dia./Thread Size 1/2"-13
- Flange Dia. 1 1/4 in
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2-GH0-510D74
- Zoro # G2668635
- Country of Origin Multiple
- Category Handle Nuts
Dimensions
Dia./Thread Size | 1/2"-13 |
Flange Dia. | 1 1/4 in |
Nut Height | 1 7/8 in |
Length | 4 1/2 in |
Thread Size | 1/2"-13 |
Details
Basic Material | Ductile Iron |
Fastener Finish | Plain |
Material Grade | Grade 2 |
Item | Handle Nut |
Fastener Thread Type | UNC (Coarse) |
System of Measurement | Inch |
Fastener Thread Direction | Right Hand |
Nut Style | Handle Nut |
Finish | Plain |
Material Grade/Class | Grade 2 |
Nut Type | Handle Nut |
Thread Type | Coarse |
Thread Direction | Right Hand |
Material Type | Iron |
Material | Ductile Iron |
Finish Type | Plain |
Rockwell Hardness | HB 82-92 |
Description
Handle Nut, Material Grade/Class Grade 2, Material Ductile Iron, Finish Plain, Nut Type Handle Nut, Rockwell Hardness HB 82-92, System of Measurement Inch, Thread Direction Right Hand, Thread Size 1/2 In.-13, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1/2" Steel, Plain Finish, 25 PK (08493)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, 18-8 Stainless Steel, 9/16 in Barrel Ht, 10 PK (68485)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 50 PK (U01200.037.0050)
- ZORO SELECT Handle Nut, 3/4-10, Gr 2, Ductile Iron, PK25 (2-JJ0-510676)
- ZORO SELECT Handle Nut, 5/16-18, Gr 2, Ductle Iron, PK25 (2-DE0-510D71)
- ZORO SELECT Handle Nut, 1/4-20, Gr 2, Ductle Iron, PK25 (2-CD0-510D70)
- ZORO SELECT Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25 (2-GH0-510674)
- ZORO SELECT Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25 (2-EF0-510672)
- ZORO SELECT Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25 (2-EF0-510D72)
- J.W. WINCO GN433-26-M6-25-MT Wing Screw (433-26-M6-25-MT)
- Zoro Select Handle Nuts