Shop All Retrieving Tools
Zoro Select
Handle Magnet, Steel, 150 lb, 5L x 2W x 5H
Mfr # 7210
Zoro # G3986857
product price: $32.29
/ea
$32.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Height 5 in
- Magnet Material Ceramic
- Max. Lifting Capacity 150 lb
- Magnet Width 2 in
- Magnet Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7210
- Zoro # G3986857
- UPC # 095421072101
- Country of Origin United States
- Category Retrieving Tools
Dimensions
Magnet Height | 5 in |
Magnet Width | 2 in |
Magnet Length | 5 in |
Overall Width | 2 in |
Overall Height | 4 in |
Overall Length | 5 in |
Handle Length - Maximum | 5 in |
Details
Item | Manual Lifting Magnet |
Magnet Material | Ceramic |
Max. Lifting Capacity | 150 lb |
Handle Type | Loop Handle |
Product Type | Manual Lifting Magnet |
Housing Material | Steel |
Maximum Operating Temperature | 300 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Maximum Load Capacity | 150 lb |
Release Mechanism | Pull Lever |
Connection A | RCA Male |
Connection B | (2) 3.5 mm Mono Females |
Color | Black |
Cable Type | RCA, 3.5mm Audio |
Number of Ports | 3 |
Description
Manual Lifting Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 150 lb, Release Mechanism Pull Lever, Magnet Length 5 in, Magnet Height 5 in, Magnet Width 2 in, Handle Type Loop Handle, Loop Diameter Not Applicable, Handle Length - Maximum 5 in, Overall Length 5 in, Overall Width 2 in, Overall Height 4 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 300 Degrees F, Magnet Material Ceramic, Housing Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 8mm (KTI-27908)
- DRILL AMERICA 3/8"-24 1"OD HSS Round Adjustable Die Standard (DWTH1-3824)
- PROTO 8 1/2 in Tether Ready Wire Stripper 22 to 10 AWG (J299-TT)
- 3M Super Duty Rubbing Compound, 1 Gallon (MMM5955)
- ZORO SELECT Lifting Retrieving Magnet, 40 lb. Pull (7206)
- ZORO SELECT North Magnet, Neodymium, 3.3 lb. Pull, PK6 (10E765)
- ZORO SELECT Handle Magnet, Steel, 225 lb, 5L x 2W x 5H (7211)
- ZORO SELECT Disc Magnet, Neodymium, 2.6 lb. Pull, PK10 (7045)
- ZORO SELECT Lifting Retrieving Magnet, 150 lb. Pull (07542)
- ZORO SELECT Disc Magnet, 0.8 lb. Pull, PK51 (10E781)
- MAG-MATE Lifting Magnet, 51.5 Lb Flat Steel Cap (AC2200WLH)
- Zoro Select Retrieving Tools