Shop All Manual Lifting Magnets & Vacuum Cups
Zoro Select
Handle Magnet, Bipolar, 225 Lb
Mfr # 3DYD9
Zoro # G3437761
original price:
$95.98
8% off
new price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Length 5 1/4 in
- Overall Length 5 1/4 in
- Magnet Material Ceramic
- Magnet Width 2 in
- Max. Lifting Capacity 225 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DYD9
- Zoro # G3437761
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Magnet Length | 5 1/4 in |
Overall Length | 5 1/4 in |
Magnet Width | 2 in |
Magnet Height | 2 in |
Overall Height | 5 in |
Overall Width | 2 in |
Handle Length - Maximum | 5 1/4 in |
Details
Item | Manual Lifting Magnet |
Magnet Material | Ceramic |
Max. Lifting Capacity | 225 lb |
Max. Heat Resistant Temp. | 300 Degrees F |
Handle Type | Loop Handle |
Housing Material | Steel |
Product Type | Manual Lifting Magnet |
Minimum Operating Temperature | -40 Degrees F |
Release Mechanism | Manual Pry |
Maximum Operating Temperature | 300 Degrees F |
Maximum Load Capacity | 225 lb |
Description
Manual Lifting Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 225 lb, Release Mechanism Manual Pry, Magnet Length 5 1/4 in, Magnet Height 2 in, Magnet Width 2 in, Handle Type Loop Handle, Loop Diameter Not Applicable, Handle Length - Maximum 5 1/4 in, Overall Length 5 1/4 in, Overall Width 2 in, Overall Height 5 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 300 Degrees F, Magnet Material Ceramic, Housing Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Malleable Iron Wire Rope Clip 516 (PER4)
- KFI Winch Contactor (ATV-CONT)
- ZORO SELECT Caster Wheel, 155 lb., 3-1/2 D x 1-1/4In (1KA81)
- ROPE RATCHET Hang em High Hand Hoist (HH20)
- ZORO SELECT Suction Cup Lifter, 9 in Cup Diameter (55JG35)
- ZORO SELECT Suction Cup Lifter, 6 in Cup Diameter (55JG32)
- ZORO SELECT Handle Magnet, Bipolar, 150 Lb (3DYD8)
- ZORO SELECT Handle Magnet, Bipolar, 50 Lb (3DYD6)
- ZORO SELECT Suction Cup Lifter, 8 in Cup Diameter (55JG34)
- ZORO SELECT Suction Cup Lifter, 8 in Cup Diameter (55JG33)
- ERIEZ Magnetic Pull Test Kit, Manual Scale Kit (107121E)
- Zoro Select Manual Lifting Magnets & Vacuum Cups