Shop All Manual Lifting Magnets & Vacuum Cups
Zoro Select
Handle Magnet, Bipolar, 100 Lb
Mfr # 3DYD7
Zoro # G2850994
original price:
$16.55
10% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Length 4 in
- Overall Length 4 in
- Magnet Material Ceramic
- Max. Lifting Capacity 100 lb
- Magnet Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DYD7
- Zoro # G2850994
- Country of Origin China
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Magnet Length | 4 in |
Overall Length | 4 in |
Magnet Height | 1 in |
Magnet Width | 3/4 in |
Overall Height | 2 1/4 in |
Overall Width | 3/4 in |
Handle Length - Maximum | 4 in |
Details
Item | Manual Lifting Magnet |
Magnet Material | Ceramic |
Max. Lifting Capacity | 100 lb |
Max. Heat Resistant Temp. | 300 Degrees F |
Handle Type | Loop Handle |
Housing Material | Steel |
Product Type | Manual Lifting Magnet |
Release Mechanism | Manual Pry |
Minimum Operating Temperature | -40 Degrees F |
Maximum Load Capacity | 100 lb |
Maximum Operating Temperature | 300 Degrees F |
Description
Manual Lifting Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 100 lb, Release Mechanism Manual Pry, Magnet Length 4 in, Magnet Height 1 in, Magnet Width 3/4 in, Handle Type Loop Handle, Loop Diameter Not Applicable, Handle Length - Maximum 4 in, Overall Length 4 in, Overall Width 3/4 in, Overall Height 2 1/4 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 300 Degrees F, Magnet Material Ceramic, Housing Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS Hvy Duty 600lb Manual, Two Way Ratchet 26.2 Foot Long Wire Hand Winch (9001885)
- LOOS Wire Rope Sleeve, 1/8 In, 122 Copper (SL2-4P)
- ZORO SELECT Bearing (D122)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load, Gray Wheel (P12S-PRP040B-12)
- ZORO SELECT Suction Cup Lifter, 8 in Cup Diameter (55JG34)
- ZORO SELECT Handle Magnet, Bipolar, 225 Lb (3DYD9)
- ZORO SELECT Suction Cup Lifter, 8 in Cup Diameter (55JG33)
- ZORO SELECT Handle Magnet, Bipolar, 50 Lb (3DYD6)
- ZORO SELECT Suction Cup Lifter, 6 in Cup Diameter (55JG32)
- ZORO SELECT Handle Magnet, Bipolar, 150 Lb (3DYD8)
- TECNOMAGNETE Lifting Magnet, 550 lb. Cap, 7-1/2 in. L (MAXX250)
- Zoro Select Manual Lifting Magnets & Vacuum Cups