Shop All Fan Parts
Zoro Select
Handle Kit, HV005G
Mfr # HV005G
Zoro # G3953699
product price: $0.93
/ea
Sold in multiples of 5 for $4.65
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1RWB3A
- For Use With Mfr. Model Number 1RWB3A
- Overall Length 31 7/8 in
- Overall Width 20 in
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HV005G
- Zoro # G3953699
- Country of Origin China
- Category Fan Parts
Dimensions
Overall Length | 31 7/8 in |
Overall Width | 20 in |
Details
For Use With | 1RWB3A |
Item | Handle Kit |
For Use With Mfr. Model Number | 1RWB3A |
Shop By | Closeouts |
Description
Handle Kit, Product Type Handle Kit, Compatible with Grainger Part Number 1RWB3, Overall Dia. Not Applicable, Overall Length 31 7/8 in, Overall Depth Not Applicable, Overall Width 20 in, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 1RWB3, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 70-21858-12 Fan Blade (70-21858-1)
- GLOBAL INDUSTRIAL Fan Forced Wall Heater, Shaded Pole Motor, 1500W, 120V (246744)
- QMARK Motor, 480V, Use with Dayton/Berko/Qmark (3900-0361-501)
- ROBERTSHAW 11-291 5' Sections Of 1/8" (11-291)
- ZORO SELECT Motor Assembly (HV70004G)
- ZORO SELECT Knob (3301-2014-001)
- ZORO SELECT Switch With Key (HV0806600G)
- ZORO SELECT Knob, Double Pole (42521-032-08)
- ZORO SELECT EC Motor, 3/4 HP, 208 to 230V (317732)
- ZORO SELECT Tune Up Kit, For Use With 3VE52C-I (21EX29)
- BEVERAGE-AIR Door Gasket, 25-1/2" x 54" (703-963D-40)
- Zoro Select Fan Parts