Shop All Lab Dippers & Ladles
Zoro Select
Handle Dipper, HDPE, Natural White
Mfr # 107035-0003
Zoro # G7018611
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Handle 6 ft
- Color White
- Minimum Handle Length 6 ft
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 107035-0003
- Zoro # G7018611
- UPC # 094706712343
- Country of Origin United States
- Category Lab Dippers & Ladles
Dimensions
Minimum Handle Length | 6 ft |
Overall Length - Imperial | 6 ft |
Maximum Handle Length | 6 ft |
Details
Material | HDPE |
Handle | 6 ft |
Item | Dipper Sampling Kit |
Color | White |
Sterile/Non-Sterile | Non-Sterile |
Pre-Cleaned | None |
Autoclavable | No |
Head Material | HDPE |
Grip Material | PVC |
Removable Handle | No |
Standards | FDA Compliant |
Shaft Material | HDPE |
Product Type | Dipper Handle |
Description
Dipper Sampling Kit, Head Material HDPE, Product Type Dipper Handle, Pre-Cleaned None, Color White, Overall Length - Imperial 6 ft, Graduation Subdivisions Not Applicable, Dipper Diameter - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 6 ft, Maximum Handle Length 6 ft, Sterilization Method Not Applicable, Autoclavable No, Standards FDA Compliant, Includes Not Applicable, Shaft Material HDPE, Grip Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 60mL Luer Lock, PK25 (MLB60)
- DIGI-SENSE Irreversible 8-Point Vertical Temp, PK 25 (08068-26)
- ADVANTECH Sieve, #200, B/S, 8 In, Half Ht (200BS8H)
- GLOBE SCIENTIFIC Transfer Pipet, 4.5mL, 155mm, PK5000 (136030)
- ZORO SELECT Graduated Dipper, 500 ml, 12 Ft Handle (3KWG3)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0002)
- ZORO SELECT Stainless Steel Dipper, 600mL, 6 Ft (5390-6)
- ZORO SELECT Ladles for Telescopic Dipper, 600mL, PK5 (5327)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0001)
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0006)
- BEL-ART Scienceware Hdpe Long-Handled Dipper, 16 (F36780-0016)
- Zoro Select Lab Utensils