Shop All Stencils
Zoro Select
Handicap Symbol stencil
Mfr # 20Y542
Zoro # G4868656
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application General Purpose
- Stencil Character Handicap Symbol
- Character Height 15 1/2 in
- Overall Height 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20Y542
- Zoro # G4868656
- UPC # 190735422748
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 15 1/2 in |
Overall Height | 19 1/2 in |
Overall Stencil Height | 19 1/2 in |
Individual Character Height | 15 1/2 in |
Details
Stencil Type | Symbol |
Stencil Application | General Purpose |
Stencil Character | Handicap Symbol |
Interlocking | No |
Duty | Light |
Material | PVC |
Character Type | Message |
Item | Stencil |
Thickness | 0.015 in |
Color | Black |
Character | Handicap Symbol |
Self-Adhesive | No |
Reusable | Yes |
Number of Pieces | 1 |
Includes | Handicap Symbol |
Overall Stencil Thickness | 0.015 in |
Included Characters, Messages, and Symbols | Handicap Symbol |
Product Type | Individual Stencil |
Description
Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols Handicap Symbol, Includes Handicap Symbol, Individual Character Height 15 1/2 in, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material PVC, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant Not Applicable, Number of Pieces 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, Black, Cotton, S (1160-S)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- CAIMAN Cold Protection Gloves, Heatrac Lining, S (1354-3)
- MCR SAFETY Leather Palm Gloves, Cowhide, 3XL, PK12 (1400XXXL)
- ZORO SELECT Stencil Kit 46 Piece 3 In Brass (20Y520)
- ZORO SELECT Parking Lot Symb, Straight Arrow, Plastic (3W633)
- ZORO SELECT Brass Stencils, 15 Piece Number, 6 In (20Y515)
- ZORO SELECT STENCIL NUMB & LTR KIT 6 In BRASS, 92PCS (20Y504)
- ZORO SELECT Parking Lot Legend, No Parking, Plastic (3W626)
- ZORO SELECT STENCIL NUMB<R KIT 2 In PLASTIC 138PCS (20Y524)
- C.H. HANSON Stencil Kit, Steel, 3/16 in. (27782)
- Zoro Select Stencils