Shop All Spill Containment Accessories
Zoro Select
Handi Bnd Clmp, Patch Pipe Up to 2-1/2In.
Mfr # 12855-15
Zoro # G4831434
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Patching Pipes Up to 2-1/2"
- Size 1-1/4"L x 3"W
- Length 1 1/4 in
- Overall Length 1.25 in
- Gasket Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12855-15
- Zoro # G4831434
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 1-1/4"L x 3"W |
Length | 1 1/4 in |
Overall Length | 1.25 in |
For Pipe Size | 1 1/4 in |
Details
Used For | Patching Pipes Up to 2-1/2" |
Item | Handi Band Clamp |
Gasket Material | Nitrile Rubber |
Product Type | Partial Coverage Clamp |
Gasket Coverage | Partial Coverage |
Clamp Material | 304 Stainless Steel |
Outlet Connection | No |
Bolt Material | Steel |
Clamp Material Grade | 304 |
Maximum Operating Pressure | 150 psi |
Full Circle with Outlet | Gasket Coverage: Partial Coverage Outlet Connection: No |
Description
Handi Band Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Pipe Size 1 1/4 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Overall Length 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, ST (FT10NV SM 00)
- NEVS Dymo Prescription Label 2-3/4" x 2-1/8" White (LA-DYM-1012)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- CYNASPORTS Ankle Support Brace, White, Medium (CS-0003M)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX1.66 I (BPWS1.66X36)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX1.66 I (BPCS1.66X36)
- ZORO SELECT Two Drum Spill Container, Orange (SP-255 ORANGE)
- ZORO SELECT Dowel Stake Set, Wood (12395-39.1)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX3.5 IN (BPWS3.50X36)
- ZORO SELECT Secondary Spll Cont, 1 Drum Hi Den, 62 gal (SP55 ORANGE)
- ENPAC Stinger Econo-Berm, 5 L x 5 W x 1 ft. H (48-551-AS)
- Zoro Select Spill Control Supplies