Shop All Spill Containment Accessories
Zoro Select
Handi Band Clamp, 2 In.L x 3 In.W
Mfr # 12855-17
Zoro # G4831452
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Patching Pipes Up to 2-1/2"
- Size 2"L x 3"W
- Pipe Size 2 in L x 3 in W
- Outlet Pipe Size 2 1/2 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12855-17
- Zoro # G4831452
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 2"L x 3"W |
Pipe Size | 2 in L x 3 in W |
Outlet Pipe Size | 2 1/2 in |
Length | 2 in |
Overall Length | 2 in |
For Maximum Outside Diameter | 2 3/8 in |
For Pipe Size | 2 in |
For Pipe Outside Diameter | 2 3/8 in |
Details
Used For | Patching Pipes Up to 2-1/2" |
Item | Handi Band Clamp |
Gasket Material | Nitrile Rubber |
Product Type | Partial Coverage Clamp |
Gasket Coverage | Partial Coverage |
Clamp Material Grade | 304 |
Bolt Material | Steel |
Outlet Connection | No |
Full Circle with Outlet | Gasket Coverage: Partial Coverage Outlet Connection: No |
Clamp Material | 304 Stainless Steel |
Maximum Operating Pressure | 150 psi |
Description
Handi Band Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Outside Diameter 2 3/8 in, For Pipe Size 2 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BP24RP)
- RAE Pavement Stencil, 50"H, 55"W, 0.063" Thick (STL-116-54212)
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: 3XL (HW200FO (3XL))
- BRADY Banding Tape, Purple, 2 In. W (36313)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX1.66 I (BPWS1.66X24)
- ZORO SELECT Double Drum Stack Module, Black (28669)
- ZORO SELECT Plug Set, Temp Patch Sheet Metal, PK5 (12395-4.1)
- ZORO SELECT Two Drum Spill Container, Orange (SP-255 ORANGE)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX3.5 IN (BPWS3.50X36)
- ZORO SELECT Handi Band Clamp, Patch Pipes (12855-13)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-30-HV)
- Zoro Select Spill Control Supplies