Shop All Spill Containment Accessories
Zoro Select
Handi Band Clamp, 1-1/2 In.L x 3 In.W
Mfr # 12855-16
Zoro # G4831443
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Patching Pipes Up to 2-1/2"
- Size 1-1/2"L x 3"W
- Length 1 1/2 in
- Overall Length 1.5 in
- Gasket Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12855-16
- Zoro # G4831443
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 1-1/2"L x 3"W |
Length | 1 1/2 in |
Overall Length | 1.5 in |
For Pipe Outside Diameter | 1 7/8 in |
For Maximum Outside Diameter | 1 7/8 in |
For Pipe Size | 1 1/2 in |
Details
Used For | Patching Pipes Up to 2-1/2" |
Item | Handi Band Clamp |
Gasket Material | Nitrile Rubber |
Product Type | Partial Coverage Clamp |
Clamp Material Grade | 304 |
Bolt Material | Steel |
Outlet Connection | No |
Full Circle with Outlet | Gasket Coverage: Partial Coverage Outlet Connection: No |
Gasket Coverage | Partial Coverage |
Maximum Operating Pressure | 150 psi |
Clamp Material | 304 Stainless Steel |
Description
Handi Band Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Outside Diameter 1 7/8 in, For Pipe Size 1 1/2 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Overall Length 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Reflective Letter Label, Y, 2-1/2in H, PK25 (RUM200-Y-YB)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX13)
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 2-1/2 In (663-252)
- MAGID HandMaster ComfortFlex G312T High Tactile Grip Garden Glove, 12PK (G312T-M)
- ZORO SELECT Handi Band Clamp, 1 In. L x 3 In. W (12855-14)
- ZORO SELECT Secondary Spll Cont, 1 Drum Hi Den, 62 gal (SP55 ORANGE)
- ZORO SELECT Handi Bnd Clmp, Patch Pipe Up to 2-1/2In. (12855-15)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX1.66 I (BPWS1.66X24)
- ZORO SELECT Double Drum Base Module, Black (28667)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX.8 IN (BPWS.84X36)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX.8 IN (BPWS.84X24)
- Zoro Select Spill Control Supplies