Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Handheld Warning Flag, Vinyl, 18" H, 18" W, Hi-Visibility Orange
Mfr # 8AE39
Zoro # G4843334
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Orange
- Material Vinyl
- Includes 24 in Wood Dowel
- Height 18 in
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8AE39
- Zoro # G4843334
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 18 in |
Length | 18" |
Flag/Banner Height | 18 in |
Flag/Banner Width | 18 in |
Post Dia. | 3/4 in |
Width | 18 in |
Overall Length | 24" |
Post Diameter | 3/4 in |
Details
Item | Handheld Warning Flag |
Color | Fluorescent Orange |
Material | Vinyl |
Includes | 24 in Wood Dowel |
Flag/Banner Type | Handheld Warning Flag |
Flag/Banner Shape | Square |
Flag/Banner Post Material | Wood |
Flag/Banner Material | Vinyl |
Flag/Banner Color | Fluorescent Orange |
Post Material | Wood |
Shape | Square |
Product Type | Traffic Flag |
Description
Handheld Warning Flag, Product Type Traffic Flag, Color Fluorescent Orange, Shape Square, Material Vinyl, Width 18 in, Height 18 in, Includes 24 in Wood Dowel, Post Diameter 3/4 in, Post Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Gray Scratch-Resistant (1VT97)
- DANA Fire Extinguisher Cabinet, Recessed, 26 3/4 in Height, 10 lb (7220-DV)
- MCR SAFETY Safety Glasses, Clear Uncoated (CK100)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 0 1 pc, 3PK (844810)
- ZORO SELECT Portable Windsock, Orange, 13 In. (5YGF1)
- ZORO SELECT Hydrant Marker, 5 ft., Fiberglss, White/Red (2673-00001)
- ZORO SELECT Handheld Warning Flag, Orange, 18x18In (1EKR8)
- ZORO SELECT Replacement Windsock, Nylon, 48 in Long, 18 in Throat Diameter, Orange, Windsock Only (3LWE8)
- ZORO SELECT Windsock Kit, Orange, 10 In. (3LWE4)
- ZORO SELECT Handheld Warning Flag, Vinyl Coated Mesh, 18" H, 18" W, Fluorescent Red/Orange (3YWY4)
- TOWMATE RECHARGEABLE MAGNETIC 4-IN-1 PORTABLE LED WARNING LIGHT SYSTEM (MO-PRO)
- Zoro Select Flags, Flares, Paddles, and Triangles