Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Handheld Warning Flag, Orange, 18x18In
Mfr # 1EKR8
Zoro # G0453564
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Vinyl
- Legend Blank
- Includes 24 in Wood Dowel with Diagonal Stay
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1EKR8
- Zoro # G0453564
- UPC # 190735399453
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 18 in |
Length | 18" |
Width | 18 in |
Flag Width | 18 in |
Post Diameter | 11/16 in |
Details
Item | Handheld Warning Flag |
Color | Orange |
Material | Vinyl |
Legend | Blank |
Includes | 24 in Wood Dowel with Diagonal Stay |
Flag/Banner Type | Handheld Warning Flag |
Handle Type | Wood Dowel, w/Stay |
Includes Post | Yes |
Post Material | Wood |
Shape | Square |
Flag Material | Yinyl |
Flag Color | Fluorescent Orange |
Description
Handheld Warning Flag, Product Type Traffic Flag, Color Orange, Shape Square, Material Vinyl, Legend Blank, Includes Post Yes, Width 18 in, Height 18 in, Includes 24 in Wood Dowel with Diagonal Stay, Post Diameter 11/16 in, Post Material Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Rain Bib Overall, Org, XL, 1 Pocket, Nylon (U6330PO-XL)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 9, PR (E0011R/9)
- PORTWEST Iona Plus Mesh Vest, Med (US391)
- BRADY Lock Box, 4" D, 11" H, 13" W, Plastic, Red (152189)
- ZORO SELECT Nonspike Flare Case, 17-1/2 In. H (95-07-004)
- ZORO SELECT Portable Windsock, Orange, 13 In. (5YGF1)
- ZORO SELECT Reflective Marker, Rd/Wht, 48 H, PK10 (05-099-03-R)
- ZORO SELECT Nonspike Flares, 17-1/2 in. L, 30 min, PK36 (95-07-51G)
- ZORO SELECT Replacement Windsock, Nylon, 48 in Long, 18 in Throat Diameter, Orange, Windsock Only (3LWE8)
- ZORO SELECT Windsock Kit, Nylon, 48 in Long, 18 in Throat Diameter, Aluminum Frame, Orange (3LWE5)
- CHECKERS Replacement Flag, 12x12 In, Green (FS9024-G)
- Zoro Select Flags, Flares, Paddles, and Triangles