Shop All Engineer, Drilling & Blacksmith Hammers
Zoro Select
Handheld Tape Dispenser, 3 In.
Mfr # 3UAX9
Zoro # G4749805
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Metal, Plastic
- Tape Brake Adjustable
- Features For Use With Self Adhesive Tapes; Adjustable Tape Brake; Pistol Handle Grips
- Material Plastic
- Max. Tape Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3UAX9
- Zoro # G4749805
- Country of Origin Cambodia
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Max. Tape Width | 3 in |
Length | 7 1/4 in |
For Tape Core Diameter | 3 in |
Width | 4 in |
For Maximum Tape Roll Diameter | 6 1/4 in |
Height | 10 1/4 in |
For Maximum Tape Width | 3 in |
Details
Item | Handheld Tape Dispenser |
Construction | Metal, Plastic |
Tape Brake | Adjustable |
Features | For Use With Self Adhesive Tapes; Adjustable Tape Brake; Pistol Handle Grips |
Material | Plastic |
Color | Blue |
For Use With | Self Adhesive Tapes |
Handle Grips | Pistol |
Blade Material | Steel |
Description
When you need to measure, cut and apply adhesive tape, the Zoro Select 3UAX9 Handheld Tape Dispenser is the tool for the job. The tape dispenser has a pistol grip handle and adjustable brake for use with self adhesive tapes. It is made of metal and plastic and comes with a 7 1/4 in. length and 10 1/4 in. height. This blacksmith hammer also has a width of 4 in., making it easy to hold onto as you work. Its maximum tape roll diameter is 6 1/4 in., while its core diameter measures 3 in.. If you want an engineer, drilling or blacksmith hammer that provides comfort and control as well as flexibility, then this Zoro Select Tape Dispenser is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 17mm 12 Point Combination Wrench (CCW28-05)
- GROZ Machinist Square, Precision, 12" (01107)
- ABB Crimping Tool Die (13462)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EM37554)
- ZORO SELECT Tape/Label Dispenser, 3/4in. (3JXW9)
- ZORO SELECT Tape/Label Dispenser, 1" Tape and Labels (3JXX2)
- ESTWING MFG CO Estwing Mfg Co. 40 Oz Blacksmith Hammer With Fiberglass Handle MRF40BS (MRF40BS)
- OSCA 2.2lb club hammer with a forged safety collar (OS123PH106)
- VAUGHAN Engineer Hammer, Hickory/Stl, 3 lb, 16 in (SDF48)
- NUPLA Soft Face Sledge, 6 lb., 31-1/4, Fiberglass (6894268)
- WESTWARD Sledge Hammer, 8 lb., 34-3/8 In, Fiberglass (2DBT9)
- Zoro Select Engineer, Drilling & Blacksmith Hammers