Shop All Packing Tape Dispensers
Zoro Select
Handheld Tape Dispenser, 3 In.
Mfr # 3UAX4
Zoro # G3963854
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 3 in
- Construction Steel
- Color Blue, Yellow
- For Use With Self Adhesive Tapes
- Tape Brake Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3UAX4
- Zoro # G3963854
- Country of Origin Cambodia
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 3 in |
Length | 6 1/2 in |
Width | 3 1/2 in |
For Maximum Tape Width | 3 in |
For Maximum Tape Roll Diameter | 6 1/4 in |
Height | 11 1/2 in |
For Tape Core Diameter | 3 in |
Details
Item | Handheld Tape Dispenser |
Construction | Steel |
Color | Blue, Yellow |
For Use With | Self Adhesive Tapes |
Tape Brake | Adjustable |
Handle Grips | Pistol |
Material | Plastic |
Blade Material | Steel |
Description
Handheld Tape Dispenser, For Maximum Tape Width 3 in, Dispenser Strength Rating Light, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 11 1/2 in, Width 3 1/2 in, Length 6 1/2 in, Blade Material Steel, Blue, Yellow, For Maximum Tape Roll Diameter 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Brite-Mark Valve Action Marker Orange (84005)
- SCHOOL ZONE PUBLISHING Math War Multiplication Game Cards, PK6 (05032)
- PACON Card Stock, White, 8.5 x 11, PK120 (P101281)
- MADE-TO-STICK Hanging File Tab/Insert- 1/5 Tab- 2 1/4 in- Clear Tab/White Insert- 25/Pack (MA41492)
- ZORO SELECT Tape Dispenser, Multi-Roll, 18W In. (8AY65)
- ZORO SELECT Tape Replacement Blade, 10W In. (8NCA9)
- ZORO SELECT Tape Dispenser Arm, PK2 (9WC95)
- ZORO SELECT Handheld Tape Dispenser, 3 In. (3YTA2)
- ZORO SELECT Light Duty Handheld Tape Dispenser, 2 in W Max Tape, 3 in Core Dia, Plastic Blue (3JXW7)
- ZORO SELECT Tape/Label Dispenser, Carton Sealing Tape (3UAX6)
- TOOLPRO 12 in Pan and Tape Holder (TP03070)
- Zoro Select Packing Tape & Dispensers