Shop All Hand Trucks
This Product is Discontinued
Zoro Select
Hand Truck Wire Cart, 47 x 23 In (Discontinued)
Mfr # 2MDN8
Zoro # G2121637
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 47 in
- Overall Length 25 in
- Overall Width 23 in
- Material Steel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MDN8
- Zoro # G2121637
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 47 in |
Overall Length | 25 in |
Overall Width | 23 in |
Wheel Diameter | 8" |
Wheel Width | 2" |
Spindle Dia. | 1/2 in |
Noseplate Width | 20 in |
Noseplate Depth | 14 in |
Overall Depth | 25 in |
Nose Plate Width | 20 in |
Nose Plate Depth | 14 in |
Spindle Diameter | 1/2 in |
Description
Wire Spool Cart, Load Capacity 300 lb, Number of Spindles 5, Spindle Diameter 1/2 in, Frame Material Steel, Nose Plate Depth 14 in, Nose Plate Width 20 in, Color Green, Overall Depth 25 in, Overall Height 47 in, Overall Width 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.