Shop All Dock Plates & Boards
Zoro Select
Hand Truck Dockboard, 800 lb, 59-7/8"L
Mfr # AHTD-3660
Zoro # G7289213
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$605.99
Free 30-Day Returns
Key Features
- Load Capacity 800 lb
- Overall Length 59 7/8 in
- Overall Width 37 1/4 in
- Service Height Range 10 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AHTD-3660
- Zoro # G7289213
- UPC # 691215001786
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 59 7/8 in |
Overall Width | 37 1/4 in |
Service Height Range | 10 in |
Usable Width | 36 in |
Details
Item | Hand Truck Dock Board |
Load Capacity | 800 lb |
Material | Aluminum |
Includes | Beveled Edges for Smooth Entry and Exit, 3/16 in Dock Board with Bolted Locking Legs, Full-Length Aluminum Curb, 11 Degrees Bend |
Deck | Treadplate |
Standards | OSHA Requirements |
Thickness | 3/16 in |
Description
Hand Truck Dock Board, Aluminum, Load Capacity 800 lb, Overall Length 59 7/8 in, Overall Width 37 1/4 in, Usable Width 36 in, Service Height Range 10 in, Treadplate Deck, Thickness 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Rd (172412RED)
- CURT Red Cargo Straps w/S-Hooks, 16 ft., PK4 (83002)
- CAMPBELL CHAIN & FITTINGS Eye Sling Hook, Series CamAlloy, 15000 Lb, 100 Grade, Eyelet Attachment, 12 In, Alloy Steel, 5646895PL (5646895PL)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow (EE2802DTX5)
- ZORO SELECT Draft Blocker, 36 in. (DRAFT-36)
- ZORO SELECT Dock Plate, 1900 lb., 48 x 36 In. (4LGV6)
- ZORO SELECT Dock Seal, 12 In., For 8 Ft H Doors (D-150-12)
- ZORO SELECT Mini Dockplate, Aluminum, 500 lb, 18 x 24In (AMD-2418)
- ZORO SELECT Draft Blocker, 24 in. (DRAFT-24)
- ZORO SELECT Dock Plate, 5200 lb., 24 x 48 In. (4LGV8)
- EAGLE Eagle Portable Poly Dock Plate (CR-EM-1795)
- Zoro Select Ramps