Shop All Hand Truck Accessories
Zoro Select
Hand Truck Cover, 18 In. W, 1.5 lb.
Mfr # 2NKT9
Zoro # G1139013
original price:
$12.62
13% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton/Poly Blend
- Length 58 in
- Width 18 in
- Weight 2 lb
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NKT9
- Zoro # G1139013
- UPC # 82288413957
- Country of Origin China
- Category Hand Truck Accessories
Dimensions
Length | 58 in |
Width | 18 in |
Height | 1 in |
Details
Item | Quilted Hand Truck Cover |
Material | Cotton/Poly Blend |
Weight | 2 lb |
Color | Blue |
Filler per Yard | 21 oz/sq yd |
Cover Application | Hand Truck |
Machine Washable | No |
Cover Type | Moving |
Description
Quilted Hand Truck Cover, Material Cotton/Poly Blend, Cover Type Moving, Cover Application Hand Truck, Length 58 in, Width 18 in, Height 1 in, Filler per Yard 21 oz/sq yd, Color Blue, Weight 2 lb, Machine Washable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Cricket Pipe Holder 1000 lb. Capacity, 28"L x 28"W x 21"H (782699)
- WESCO Cylinder Lift, LLWPB (260163)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow (EE2804NFX6)
- CROSBY ® S-1317 1/4" Shur-Loc Clevis hook - 1029000 (1029000)
- ZORO SELECT Hand Truck Cargo Strap, 56in L, Polyester (930006)
- ZORO SELECT Pallet Truck Roller, Nylon, 1543 lb. Load (402M61)
- ZORO SELECT Wheel, 12" with Lock Nut (GRFG1011M10000)
- ZORO SELECT Pllet Truck Rollr, Nyln, 3-3/8 in., 1433 lb (HPO 85X60/20-60K)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/4 in., 2205 lb (HPO 82X100/20-100K)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/8 in., 1322 lb (HPO 80X61/20-67K)
- MAGLINER Hi-U Extension, For Hand Trucks (40050F)
- Zoro Select Hand Truck Accessories