Shop All Hand Trucks
This Product is Discontinued
Zoro Select
Hand Truck, Cap 800 Lb, Loop Handle (Discontinued)
Mfr # C114-10PN
Zoro # G6871977
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 50 in
- Overall Width 14 in
- Material Steel
- Color Green
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # C114-10PN
- Zoro # G6871977
- UPC # 733351004235
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 50 in |
Overall Width | 14 in |
Wheel Diameter | 10 in |
Noseplate Width | 14 in |
Noseplate Depth | 8 in |
Wheel Width | 2 3/4 in |
Overall Depth | 14 in |
Nose Plate Depth | 8 in |
Nose Plate Width | 14 in |
Handle Height | 50 in |
Overall HxWxD | 50 in x 14 in x 18 in |
Nose Plate WxD | 14 in x 8 in |
Axle-Mounted Wheel Dia. | 10 in |
Maximum Stack Height | 50 in |
Axle-Mounted Wheel Width | 2 3/4 in |
Axle Dia. | 5/8 in |
Description
Easy-Load Steel General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 14 in, Overall Height 50 in, Overall Width 14 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Semipneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.