Shop All Hand Trucks
Zoro Select
Hand Truck, Cap 800 Lb, Loop Handle
Mfr # C114-10FF
Zoro # G6758062
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 50 in
- Overall Width 14 in
- Material Steel
- Color Green
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # C114-10FF
- Zoro # G6758062
- UPC # 733351030937
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 50 in |
Overall Width | 14 in |
Wheel Diameter | 10 in |
Noseplate Width | 14 in |
Overall Depth | 14 in |
Noseplate Depth | 8 in |
Wheel Width | 3 in |
Nose Plate Depth | 8 in |
Nose Plate Width | 14 in |
Axle-Mounted Wheel Width | 3 in |
Overall HxWxD | 50 in x 14 in x 18 in |
Axle-Mounted Wheel Dia. | 10 in |
Maximum Stack Height | 50 in |
Axle Dia. | 5/8 in |
Nose Plate WxD | 14 in x 8 in |
Handle Height | 50 in |
Description
Easy-Load Steel General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 14 in, Overall Height 50 in, Overall Width 14 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 60 x 60 In (BC6060)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow (OZ1200DAV-DCW)
- PEERLESS CHAIN 3/8 G80 EYE SL HK W/LAT, UPC, 8417480 (8417480)
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb, Gry (20TM23)
- ZORO SELECT Hand Truck, 800 lb. (TF-360-8S)
- ZORO SELECT Hand Truck, 800 lb., Loop (TF-240-10FF)
- ZORO SELECT Folding Hand Truck, 275 lb. Ld Cap., Steel (33892BC)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9KCY5)
- ZORO SELECT Hand Truck, 800 lb. (TF-364-10)
- ZORO SELECT Hand Truck, 800 lb., Continuous (TF-200-8S)
- GLOBAL INDUSTRIAL Aluminum Folding Hand Truck, 660 lb. Capacity (615164)
- Zoro Select Hand Trucks & Dollies