Shop All Hand Truck Accessories
Zoro Select
Hand Truck Battery Charger
Mfr # 274181
Zoro # G8638305
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Width 11 in
- Material Plastic
- Color Blue
- For Use With 15J277 to 15J301
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 274181
- Zoro # G8638305
- UPC # 678655637249
- Country of Origin Austria
- Category Hand Truck Accessories
Dimensions
Overall Height | 6 in |
Overall Width | 11 in |
Overall Depth | 4 in |
Overall HxWxD | 6 in x 11 in x 4 in |
Deck Width | 21 in |
Length | 4 in |
Depth | 2 in |
Details
Material | Plastic |
Color | Blue |
Item | Cigarette Lighter Charger for Powered Hand Trucks |
For Use With | 15J277 to 15J301 |
Weight | 0.9 lb |
Features | Cigarette Charger |
Battery Voltage | DC |
Accessory Type | Cigarette Lighter Charger for Powered Hand Trucks |
Type | In-Vehicle |
Description
Cigarette Lighter Charger for Powered Hand Trucks, Overall Depth 4 in, Overall Width 11 in, Overall Height 6 in, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (12F05EA15B16)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 4in, 300lb (2G031)
- DAYTON Bridge Crane Kit, Cap 4000Lb (4ZV95)
- ALL GEAR Husky Bull Rope Accessory Line, 1/4"X200 (AGBR14200)
- ZORO SELECT Wheel, 12" with Lock Nut (GRFG1011M10000)
- ZORO SELECT Hand Truck Cargo Strap, 56in L, Polyester (930006)
- ZORO SELECT Pallet Truck Roller, Nylon, 1543 lb. Load (402M61)
- ZORO SELECT Pllet Truck Rollr, Nyln, 3-3/8 in., 1433 lb (HPO 85X60/20-60K)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/4 in., 2205 lb (HPO 82X100/20-100K)
- ZORO SELECT Battery Charger, 4 in H, 3 in W (220654)
- ZORO SELECT Hand Truck Cargo Strap, 100in L, Polyester (930007)
- Zoro Select Hand Truck Accessories