Shop All Hand Trucks
Zoro Select
Hand Truck, 800 lb.
Mfr # TF-360-8S
Zoro # G7047564
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 47 in
- Overall Width 18 in
- Material Steel
- Color Green
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TF-360-8S
- Zoro # G7047564
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 47 in |
Overall Width | 18 in |
Wheel Diameter | 8 in |
Wheel Width | 2 1/2 in |
Noseplate Width | 16 in |
Overall Depth | 23 in |
Noseplate Depth | 13 1/2 in |
Nose Plate Width | 16 in |
Nose Plate Depth | 13 1/2 in |
Maximum Stack Height | 47 in |
Axle-Mounted Wheel Width | 2 1/2 in |
Axle Dia. | 5/8 in |
Axle-Mounted Wheel Dia. | 8 in |
Handle Height | 47 in |
Overall HxWxD | 47 in x 18 in x 23 in |
Nose Plate WxD | 16 in x 13 1/2 in |
Description
Easy-Load & -Tilt Steel General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 23 in, Overall Height 47 in, Overall Width 18 in, Nose Plate Depth 13 1/2 in, Nose Plate Width 16 in, Nose Plate Type Solid Tapered, With Wheel Fenders, Frame Finish Zinc Plated, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist With Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 16 ft L, 1 in W, Polyester, Yellow (EE1601DTX16)
- MCGUIRE EOD Lift Assembly Components, Lever Arms (523-327)
- MAGLINER General Purpose Hand Truck, 48 In. (HMK116AA35)
- DAYTON Chain, Grade 70, 3/8 Size, 20 ft., 6600 lb. (1DJT2)
- ZORO SELECT Folding Hand Truck, Load Cap 400 Lb (20Y291)
- ZORO SELECT Hand Truck, 800 lb., Continuous (TF-200-8S)
- ZORO SELECT Folding Hand Truck, 175 lb.Load Cap. (2NXC7)
- ZORO SELECT Hand Truck, 600 lb. Ld Cap., Silver (210352)
- ZORO SELECT Convertible Hand Truck, Height 51-3/4 In (21U665)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (8YFH1)
- WESCO Stair Climbing Hand Truck (274101)
- Zoro Select Hand Trucks & Dollies