Shop All Hand Trucks
Zoro Select
Hand Truck, 800 lb.
Mfr # TF-360-10P
Zoro # G6781293
product price: $283.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$283.99
Free 30-Day Returns
Key Features
- Overall Height 47 in
- Overall Width 18 in
- Material Steel
- Color Green
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TF-360-10P
- Zoro # G6781293
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 47 in |
Overall Width | 18 in |
Wheel Diameter | 10 in |
Overall Depth | 23 in |
Wheel Width | 3 1/2 in |
Noseplate Depth | 13 1/2 in |
Noseplate Width | 16 in |
Nose Plate Depth | 13 1/2 in |
Nose Plate Width | 16 in |
Overall HxWxD | 47 in x 18 in x 23 in |
Handle Height | 47 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Axle Dia. | 5/8 in |
Axle-Mounted Wheel Dia. | 10 in |
Maximum Stack Height | 47 in |
Nose Plate WxD | 16 in x 13 1/2 in |
Description
Easy-Load & -Tilt Steel General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 23 in, Overall Height 47 in, Overall Width 18 in, Nose Plate Depth 13 1/2 in, Nose Plate Width 16 in, Nose Plate Type Solid Tapered, With Wheel Fenders, Frame Finish Zinc Plated, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist With Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rubber Wheel, 10 in., 450 lb., Sym (1NWZ7)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 800 lb (18AX04228S)
- CASTERHQ 4"x2" Red Polyurethane on Silver Cast Iron Core, 800 lbs Cap (CB-PCI42R)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 4B)
- ZORO SELECT Folding Hand Truck, Load Cap 400 Lb (20Y291)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9KCY5)
- ZORO SELECT Convertible Hand Trucks, 39" Overall H (RMH1)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9DUU1)
- ZORO SELECT Folding Hand Truck, Load Cap 200 Lb (40665)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (8YFH1)
- DAYTON Truck, Hand, 650 Lb (3W087)
- Zoro Select Hand Trucks & Dollies