Shop All Hand Trucks
Zoro Select
Hand Truck, 800 lb., Loop
Mfr # TF-240-8S
Zoro # G6821997
original price:
$234.49
7% off
new price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Width 21 in
- Material Steel
- Color Green
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TF-240-8S
- Zoro # G6821997
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 48 in |
Overall Width | 21 in |
Wheel Diameter | 8 in |
Noseplate Depth | 12 in |
Wheel Width | 2 1/2 in |
Noseplate Width | 14 in |
Overall Depth | 23 in |
Nose Plate Width | 14 in |
Nose Plate Depth | 12 in |
Axle Dia. | 5/8 in |
Nose Plate WxD | 14 in x 12 in |
Axle-Mounted Wheel Dia. | 8 in |
Axle-Mounted Wheel Width | 2 1/2 in |
Overall HxWxD | 48 in x 21 in x 24 in |
Handle Height | 48 in |
Maximum Stack Height | 48 in |
Description
Easy-Load & -Tilt Steel General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 23 in, Overall Height 48 in, Overall Width 21 in, Nose Plate Depth 12 in, Nose Plate Width 14 in, Nose Plate Type Solid Tapered, Without Wheel Fenders, Frame Finish Zinc Plated, Frame Type Rounded Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist With Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG GUIDEPOST, 42 IN, YELLOW (1734Y)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 300 lb (2.04256.445 BRK1)
- ZORO SELECT Plate Caster, Rigid, 280 lb., Light-Duty (426A87)
- MAGNA LIFTING PRODUCTS 6 ton Capacity, Lever Hoist, MAGNA, 15' Lift (LH60015)
- ZORO SELECT Hand Truck, Ht 51-1/2, Flat Free Wheel ((FB)E-18-10FF)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (8DPT1)
- ZORO SELECT Convertible Hand Truck, Height 62 In (21U664)
- ZORO SELECT General Purpose Hand Truck, 550 lb. (4HRG9)
- ZORO SELECT Hand Truck, Cap 800 Lb, Loop Handle (C114-10FF)
- ZORO SELECT General Purpose Hand Truck, 800 lb., Loop (8WXR2)
- DAYTON Truck, Hand, 800 Lb (6W856)
- Zoro Select Hand Trucks & Dollies