Shop All Hand Trucks
Zoro Select
Hand Truck, 800 lb., Loop
Mfr # TF-240-10FF
Zoro # G7017857
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Width 21 in
- Material Steel
- Color Green
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TF-240-10FF
- Zoro # G7017857
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 48 in |
Overall Width | 21 in |
Wheel Diameter | 10 in |
Noseplate Depth | 12 in |
Noseplate Width | 14 in |
Wheel Width | 3 1/2 in |
Overall Depth | 23 in |
Nose Plate Depth | 12 in |
Nose Plate Width | 14 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Overall HxWxD | 48 in x 21 in x 24 in |
Axle Dia. | 5/8 in |
Nose Plate WxD | 14 in x 12 in |
Handle Height | 48 in |
Axle-Mounted Wheel Dia. | 10 in |
Maximum Stack Height | 48 in |
Description
Easy-Load & -Tilt Steel General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 23 in, Overall Height 48 in, Overall Width 21 in, Nose Plate Depth 12 in, Nose Plate Width 14 in, Nose Plate Type Solid Tapered, Without Wheel Fenders, Frame Finish Zinc Plated, Frame Type Rounded Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist With Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Machinery Mover, 10,000 lb. Cap, PK2 (13V421)
- TANIS Strip Brush Holder, Sz 1.235, 60 InL, PK10 (AH400460CF)
- POST GUARD Post Sleeve, 4-1/2 In Dia., 52 In H, Green (CL1385SNT)
- ZORO SELECT Drum Dolly, 1400 lb., 6-1/2 In H, 55 gal. (1XWA2)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9KF39)
- ZORO SELECT Hand Truck, Cap 800 Lb, Loop Handle (C114-10FF)
- ZORO SELECT Extra Tall Hand Truck, 800 lb. (TF-370-10P)
- ZORO SELECT General Purpose Hand Truck, 550 lb. (4HRG9)
- ZORO SELECT Luggage Cart, Black (23L331)
- ZORO SELECT Hand Truck, 800 lb. (TF-360-10P)
- HARPER Convertible Hand Truck, 4in1 Qck Chng, 10" Pneumatic Tires, 800Lbs (DTCK1735P)
- Zoro Select Hand Trucks