Shop All Hand Trucks
Zoro Select
Hand Truck, 600 lb. Ld Cap., Silver
Mfr # 210352
Zoro # G3920231
original price:
$1,517.99
7% off
new price: $1,405.99
/ea
Free Shipping & Returns
$1,405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 50 in
- Overall Width 20 1/2 in
- Material 304 Stainless steel
- Color Silver
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 210352
- Zoro # G3920231
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 50 in |
Overall Width | 20 1/2 in |
Wheel Diameter | 8 in |
Noseplate Depth | 8 in |
Wheel Width | 2 in |
Noseplate Width | 14 in |
Overall Depth | 18 1/2 in |
Nose Plate Depth | 8 in |
Nose Plate Width | 14 in |
Handle Height | 50 in |
Axle Dia. | 5/8 in |
Overall HxWxD | 50 in x 20 1/2 in x 18 1/2 in |
Wheel Dia. | 8 in |
For Maximum Container Diameter | 50 in |
Length | 19 in |
Depth | 48.5 in |
Description
Corrosion-Resistant Stainless Steel-Frame Drum Hand Truck, Load Capacity 600 lb, For Container Material Fiber, Steel, Plastic, For Maximum Container Diameter 50 in, Wheel Dia. 8 in, Wheel Type Tread on Core, Frame Material 304 Stainless Steel, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Chime Adjustment Range 40 in to 18 in, Includes Foot Assist Without Foot Assist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Load Wheel Kit (MHAC04G)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 6 in W, Polyester, Yellow (EE1606DTX6)
- LITTLE GIANT LADDERS 8 ft 7 in Fiberglass Safety Cage, 375 lb Capacity (19704-146)
- TRI-ARC Rolling Ladder, 2 Steps, Ribbed Tread (WLAR102244)
- ZORO SELECT Modular Hand Truck, 600 lb. (A11-B1-C6-D5-E1L-E52)
- ZORO SELECT Extra Tall Hand Truck, 600 lb. (TF-370-10FF)
- ZORO SELECT Tilt Back Hand Truck, Rubber Wheel (39E624)
- ZORO SELECT Folding Hand Truck, Load Cap 400 Lb (20Y291)
- ZORO SELECT Folding Hand Truck, Load Cap 200 Lb (40665)
- ZORO SELECT Hand Truck, 800 lb. (TF-364-10)
- MAGLINER General Purpose Hand Truck, 52 In. (HMK122G145)
- Zoro Select Hand Trucks