Shop All Thread Insert Tools
Zoro Select
Hand Tooll M8, 65mm, RNHT
Mfr # RNHT-M8-KIT
Zoro # G9196101
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Internal Thread Size M8
- Length 65 mm
- Application For Installation of Rivet Nuts
- For Use With Rivet Nuts
- Includes Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RNHT-M8-KIT
- Zoro # G9196101
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M8 |
Length | 65 mm |
Size | M8 |
Mandrel Sizes Included | M8 |
Compatible Thread Size | M8 |
Overall Length | 2 9/16 in |
Details
Item | Hand Tool |
Application | For Installation of Rivet Nuts |
For Use With | Rivet Nuts |
Includes | Manual |
Material | Steel |
Thread Type | Metric |
Construction | Steel |
Compatible Insert Type | Rivet Nuts |
System of Measurement | Metric |
Power Source | Manual |
Compatible Rivet Nut Material | Steel |
Tool Type | Rivet Nut Hand Tool |
Description
Hand Tool, Tool Type Rivet Nut Hand Tool, Compatible Thread Size M8, Compatible Rivet Nut Material Steel, Mandrel Sizes Included M8, Material Steel, Overall Length 2 9/16 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Includes Manual, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Driver 10mm 6 Point 235mm (167M-10)
- MOODY TOOL Mag Handle Metric Hex Driver, 0.9mm (51-1610)
- GENERAL WIRE Large Corkscrew Retrieving Tool, (RTR-2)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-Q (C22738)
- ZORO SELECT Mandrel, Coarse, 5/16-18, Use With 5TUW5 (5PWY7)
- ZORO SELECT Thread Insert Tool, Steel, 3 3/4" L (217-072558)
- ZORO SELECT Head Set, 10-24 Float Thd, 2.5in, FLEX-5P/S (FL5-HS-1024R)
- ZORO SELECT Hand Tool, M10, 65mm, RNHT (RNHT-M10)
- ZORO SELECT Insert Install Tool, Prewinder, 2-56 (3532-2GHIP)
- ZORO SELECT Internal thread repair tool with 1/2 - 5/8" capacity (NES22)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1/4-28 (2299-4)
- Zoro Select Fastening Tools