Shop All Thread Insert Tools
Zoro Select
Hand Tool, Steel, Lever, M6, M8, M10, M12
Mfr # DLHT-M
Zoro # G9195785
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric
- Use With Internal Thread Size M6, M8, M10, M12
- Length 20.50"
- Application Ideal for Small Production Work and Prototyping of Larger Sized Rivet Nuts
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DLHT-M
- Zoro # G9195785
- Country of Origin Czechia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M6, M8, M10, M12 |
Length | 20.50" |
Size | M4 |
For Rivet Nut Thread Size | M4 |
Mandrel Sizes Included | M10, M12, M6, M8 |
Overall Length | 20 1/2 in |
Compatible Thread Size | M10, M12, M6, M8 |
Details
Item | Rivet Nut Tool |
Type | Metric |
Application | Ideal for Small Production Work and Prototyping of Larger Sized Rivet Nuts |
Material | Steel |
Thread Type | Metric |
For Use With | Rivet Nuts |
Includes | Anvil, Mandrel |
Construction | Steel |
For Rivet Type | Rivet Nuts |
Tool Type | Hand Installation Tool |
Power Source | Manual |
Compatible Rivet Nut Material | Steel |
Compatible Insert Type | Rivet Nuts |
System of Measurement | Metric |
Description
Rivet Nut Tool, Tool Type Hand Installation Tool, Compatible Thread Size M10, M12, M6, M8, Compatible Rivet Nut Material Steel, Mandrel Sizes Included M10, M12, M6, M8, Material Steel, Overall Length 20 1/2 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Includes Anvil, Mandrel, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16), Corner Radius: 0.0200" (51662-C3)
- CRAFTSMAN Torx, 3/8" Drive TT40 Torx Bit Socket, Torx 3/8" Drive (CMMT42621)
- WILTON Replacement Outer Ring, For Use With C2, 600S, 746 and 1780A Combination Pipe and Bench Vise (1010840)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36393 (36393)
- ZORO SELECT Insert Install Tool, Prewinder, 10-24 (3532-10GHIP)
- ZORO SELECT Insert Install Tool, Prewinder, 1/2-13 (3532-1/2HIP)
- ZORO SELECT Bushing/Mandrel Set, 8-32, For 5TUW2/5TUW3 (5PWZ1)
- ZORO SELECT Hand Tooll M8, 65mm, RNHT (RNHT-M8-KIT)
- ZORO SELECT Head Set, 1/4-20, 2.00 in., DRHT/DLHT (MHS-2520)
- ZORO SELECT Insert Install Tool, Size 1 In (5XA47)
- MARSON Nosepiece, 4mm, Steel (39274)
- Zoro Select Fastening Tools