Shop All Thread Insert Tools
Zoro Select
Hand Tool, M5 Floating Thread, 65mm, RNHT
Mfr # RNHT-M5RF
Zoro # G9196135
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size M5
- Length 65 mm
- Application For Installation of Rivet Nuts
- Thread Type Metric
- Includes Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RNHT-M5RF
- Zoro # G9196135
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M5 |
Length | 65 mm |
Size | M5 |
Mandrel Sizes Included | M5 |
Compatible Thread Size | M5 Floating Thread |
Overall Length | 2 9/16 in |
Details
Item | Hand Tool |
Application | For Installation of Rivet Nuts |
Thread Type | Metric |
Includes | Manual |
Material | Steel |
Construction | Steel |
For Use With | Rivet Nuts |
Tool Type | Rivet Nut Hand Tool |
Compatible Rivet Nut Material | Steel |
Compatible Insert Type | Rivet Nuts |
Power Source | Manual |
System of Measurement | Metric |
Description
Hand Tool, Tool Type Rivet Nut Hand Tool, Compatible Thread Size M5 Floating Thread, Compatible Rivet Nut Material Steel, Mandrel Sizes Included M5, Material Steel, Overall Length 2 9/16 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Includes Manual, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Screw Extractor, No. 4 (80940)
- COBRA CARBIDE Burr End Cut, Diamond Cut Fiberglass Router, 1/4, Style B, Overall Length: 2" (12162)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-1/4" 12 PT IMP (MT1808)
- IMPERIAL Retaining Ring Pliers, 9-1/2In, External (IR-50S)
- ZORO SELECT Internal thread repair tool with 1-1/4 - 2-5/8" capacity (NES26)
- ZORO SELECT Internal thread repair tool with 7/8 - 1-1/4" capacity (NES24)
- ZORO SELECT Hand Tool, 1/4-20, 1/4-28, 2.50in, RNHT (RNHT-25 KIT)
- ZORO SELECT Combination Tool, 1-1/2-8, 1pcs. (87304)
- ZORO SELECT Insert Install Tool, Prewinder, M2.5 x0.45 (3520-2.50HIP)
- ZORO SELECT Insert Install Tool, Prewinder, M6 x 1.0 (3520-6.00HIP)
- RECOIL Key-Locking Insert Installation Tool - #10, M5 (72190)
- Zoro Select Fastening Tools