Shop All Thread Insert Tools
Zoro Select
Hand Tool, M4, 50mm, RNHT
Mfr # RNHT-M4
Zoro # G9196074
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size M4
- Length 50 mm
- Application For Installation of Rivet Nuts
- Includes Manual
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RNHT-M4
- Zoro # G9196074
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M4 |
Length | 50 mm |
Size | M4 |
Mandrel Sizes Included | M4 |
Compatible Thread Size | M4 |
Overall Length | 1 31/32 in |
Details
Item | Hand Tool |
Application | For Installation of Rivet Nuts |
Includes | Manual |
Material | Steel |
Thread Type | Metric |
For Use With | Rivet Nuts |
Construction | Steel |
Compatible Rivet Nut Material | Steel |
Power Source | Manual |
System of Measurement | Metric |
Compatible Insert Type | Rivet Nuts |
Tool Type | Rivet Nut Hand Tool |
Description
Hand Tool, Tool Type Rivet Nut Hand Tool, Compatible Thread Size M4, Compatible Rivet Nut Material Steel, Mandrel Sizes Included M4, Material Steel, Overall Length 1 31/32 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Includes Manual, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 22"L x 13.81"W x 9"D, Latch: Double Throw (1510)
- IRWIN Straight Flute Tap, #6-32, Carbon Steel (1018)
- ZORO SELECT Magnetic Tool Holder, 20 lb per In, 24x1x1 (AMC24PR)
- WIHA 8 Piece SAE T-Shape Hex Key Set, 33499 (33499)
- ZORO SELECT Head Set, M5, 40mm, SSG-802 (HS-M5)
- ZORO SELECT Hand Tool, 8-32, 2.50in, RNHT (RNHT-0832)
- ZORO SELECT Head Set, M5, 65mm, DRHT/DLHT (MHS-M5)
- ZORO SELECT Head Set, M6, 45mm, SSG-802 (HS-M6)
- ZORO SELECT External thread repair tool with 11/16 - 1-1/2" capacity (NES2)
- ZORO SELECT Head Set, 3/8-16, 2.50 in., DRHT/DLHT (MHS-3716)
- NES 06040 EXTERNAL THREADMATE (NES06040)
- Zoro Select Thread Insert Tools