Shop All Thread Insert Tools
Zoro Select
Hand Tool, M3, 50mm, RNHT
Mfr # RNHT-M3
Zoro # G9196065
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size M3
- Length 50 mm
- Application For Installation of Rivet Nuts
- Includes Manual
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RNHT-M3
- Zoro # G9196065
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M3 |
Length | 50 mm |
Size | M3 |
Mandrel Sizes Included | M3 |
Compatible Thread Size | M3 |
Overall Length | 1 31/32 in |
Details
Item | Hand Tool |
Application | For Installation of Rivet Nuts |
Includes | Manual |
Thread Type | Metric |
For Use With | Rivet Nuts |
Construction | Steel |
Material | Steel |
Compatible Rivet Nut Material | Steel |
Tool Type | Rivet Nut Hand Tool |
System of Measurement | Metric |
Compatible Insert Type | Rivet Nuts |
Power Source | Manual |
Description
Hand Tool, Tool Type Rivet Nut Hand Tool, Compatible Thread Size M3, Compatible Rivet Nut Material Steel, Mandrel Sizes Included M3, Material Steel, Overall Length 1 31/32 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Includes Manual, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Ratchet w/ BONUS BATTERY (DCF512B/DCBP520)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF2HC)
- FREUD Three Flute Mortise Compression Bit, 1/2 (77-608)
- JET Taper Mount Drill Chuck 0-1/2 X Jt-33 (561706)
- ZORO SELECT Insert Install Tool, Prewinder, 4-40 (3532-4GHIP)
- ZORO SELECT Insert Install Tool, Prewinder, M2.5 x0.45 (3520-2.50HIP)
- ZORO SELECT Insert Install Tool, Prewinder, 1/2-13 (3532-1/2HIP)
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.25 (3520-8.00HIP)
- ZORO SELECT Insert Install Tool, Prewinder, 10-32 (3534-10GHIP)
- ZORO SELECT Head Set, M6, 65mm, FLEX-5P/S (FL5-HS-M6)
- RECOIL Insert Install Tool, Prewinder, 4-40 (53542U)
- Zoro Select Thread Insert Tools