Shop All Thread Insert Tools
Zoro Select
Hand Tool, M10, 65mm, RNHT
Mfr # RNHT-M10
Zoro # G9196056
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size M10
- Length 65 mm
- Application For Installation of Rivet Nuts
- Size M10
- For Use With Rivet Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RNHT-M10
- Zoro # G9196056
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M10 |
Length | 65 mm |
Size | M10 |
Overall Length | 2 9/16 in |
Compatible Thread Size | M10 |
Mandrel Sizes Included | M10 |
Details
Item | Hand Tool |
Application | For Installation of Rivet Nuts |
For Use With | Rivet Nuts |
Material | Steel |
Thread Type | Metric |
Includes | Manual |
Construction | Steel |
Compatible Insert Type | Rivet Nuts |
System of Measurement | Metric |
Power Source | Manual |
Tool Type | Rivet Nut Hand Tool |
Compatible Rivet Nut Material | Steel |
Description
Hand Tool, Tool Type Rivet Nut Hand Tool, Compatible Thread Size M10, Compatible Rivet Nut Material Steel, Mandrel Sizes Included M10, Material Steel, Overall Length 2 9/16 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Includes Manual, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Sledge Hammer, 10 lb., 34-1/2, Fiberglass (J1438G)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99913-12-06)
- WESTWARD Phillips, Slotted Bit 6 1/4 in, Drive Size: 9/64 in , Num. of pieces:4 (401K85)
- METABO JIGSAW BLADE -HSS 2" 36 tpi Sheet-steel, up to 1/16" in., non-ferrous metals (623636000)
- ZORO SELECT Head Set, 8-32 Float Short, 1.50 in. (FL5-HS-0832SR)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE58)
- ZORO SELECT Internal thread repair tool with 1-1/4 - 2-1/8" capacity (NES25)
- ZORO SELECT Power Driver, 1/4in Hex (4ZU82)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE51)
- ZORO SELECT Head Set, M5, 40mm, SSG-802 (HS-M5)
- RECOIL Prewinder, Steel, 6-32 (53561)
- Zoro Select Fastening Tools