Shop All Thread Insert Tools
Zoro Select
Hand Tool, 6-32, 2.00in, RNHT
Mfr # RNHT-0632
Zoro # G9196004
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 6-32
- Length 2 in
- Application For Installation of Rivet Nuts
- Size 6-32
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RNHT-0632
- Zoro # G9196004
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 6-32 |
Length | 2 in |
Size | 6-32 |
Compatible Thread Size | #6-32 |
Mandrel Sizes Included | #6-32 |
Overall Length | 2 in |
Details
Item | Hand Tool |
Application | For Installation of Rivet Nuts |
Construction | Steel |
Includes | Manual |
For Use With | Rivet Nuts |
Material | Steel |
Thread Type | Imperial |
Compatible Rivet Nut Material | Steel |
Tool Type | Rivet Nut Hand Tool |
Compatible Insert Type | Rivet Nuts |
System of Measurement | Inch |
Power Source | Manual |
Description
Hand Tool, Tool Type Rivet Nut Hand Tool, Compatible Thread Size #6-32, Compatible Rivet Nut Material Steel, Mandrel Sizes Included #6-32, Material Steel, Overall Length 2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Includes Manual, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X40)
- CAPRI TOOLS 3/8 in. Drive 12 mm Semi-Deep Impact Socket (CP53112)
- DRILL AMERICA 37/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR37/64)
- DRILL AMERICA 7/16"x1/2" HSS 2 Flute Double End End Mill (DWCT214)
- ZORO SELECT Head Set, 3/8-16, 2.00in, SSG-803 (HS-3716)
- ZORO SELECT Mandrel, Coarse, 10-24, For Use With 5TUW5 (5PWY3)
- ZORO SELECT Head Set, 3/8-16, 2.50 in., DRHT/DLHT (MHS-3716)
- ZORO SELECT Hand Tool, 5/16-18, 5/16-24, 2.50in, RNHT (RNHT-31 KIT)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE59)
- ZORO SELECT Insert Install Tool, Prewinder, 5/16-24 (3534-5/16HIP)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, M12X1.5 (4973-12)
- Zoro Select Thread Insert Tools