Shop All Thread Insert Tools
Zoro Select
Hand Tool, 5/16-18, 5/16-24, 2.50in, RNHT
Mfr # RNHT-31 KIT
Zoro # G9196031
original price:
$40.29
9% off
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 5/16"-18, 5/16"-24
- Length 2 1/2 in
- Application For Installation of Rivet Nuts
- For Use With Rivet Nuts
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RNHT-31 KIT
- Zoro # G9196031
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 5/16"-18, 5/16"-24 |
Length | 2 1/2 in |
Size | 5/16-18 |
Compatible Thread Size | 5/16"-18, 5/16"-24 |
Mandrel Sizes Included | 5/16"-18 |
Overall Length | 2 1/2 in |
Details
Item | Hand Tool |
Application | For Installation of Rivet Nuts |
For Use With | Rivet Nuts |
Material | Steel |
Includes | Manual |
Construction | Steel |
Thread Type | Imperial |
Power Source | Manual |
System of Measurement | Inch |
Compatible Insert Type | Rivet Nuts |
Compatible Rivet Nut Material | Steel |
Tool Type | Rivet Nut Hand Tool |
Description
Hand Tool, Tool Type Rivet Nut Hand Tool, Compatible Thread Size 5/16 In.-18, 5/16 In.-24, Compatible Rivet Nut Material Steel, Mandrel Sizes Included 5/16 In.-18, Material Steel, Overall Length 2 1/2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Includes Manual, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1385)
- CRAFTSMAN Sockets, 3/4" Drive 2" 12 Point SAE Shal (CMMT19650)
- WILLIAMS Williams Pin Spanner, Adjustable, 3/4 To 2 (O-471A)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (EMS-187-4)
- ZORO SELECT Mandrel, Coarse, M5, For Use With 5TUW4 (5PWX9)
- ZORO SELECT Mandrel, Coarse, 10-32, For Use With 5TUR2 (5TUV5)
- ZORO SELECT Hand Tool, Steel, Ratchet M5, M6, M8, M10 (DRHT-M)
- ZORO SELECT Head Set, 3/8-16, 2.5in, FLEX-5P/S (FL5-HS-3716)
- ZORO SELECT Head Set, M5, 40mm, SSG-802 (HS-M5)
- ZORO SELECT Insert Install Tool, Size 5/8 In and M16 (5XA45)
- E-Z LOK 3/8-16 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-5 (500-5)
- Zoro Select Fastening Tools