Shop All Thread Insert Tools
Zoro Select
Hand Tool, 1/4-20 Float thd, 2.50in, RNHT
Mfr # RNHT-2520RF
Zoro # G9196126
original price:
$38.55
10% off
new price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 1/4"-20
- Length 2 1/2 in
- Application For Installation of Rivet Nuts
- For Use With Rivet Nuts
- Includes Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RNHT-2520RF
- Zoro # G9196126
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 1/4"-20 |
Length | 2 1/2 in |
Size | 1/4-20 |
Compatible Thread Size | 1/4"-20 Floating Thread |
Mandrel Sizes Included | 1/4"-20 |
Overall Length | 2 1/2 in |
Details
Item | Hand Tool |
Application | For Installation of Rivet Nuts |
For Use With | Rivet Nuts |
Includes | Manual |
Construction | Steel |
Thread Type | Imperial |
Material | Steel |
Power Source | Manual |
Compatible Insert Type | Rivet Nuts |
System of Measurement | Inch |
Compatible Rivet Nut Material | Steel |
Tool Type | Rivet Nut Hand Tool |
Description
Hand Tool, Tool Type Rivet Nut Hand Tool, Compatible Thread Size 1/4 In.-20 Floating Thread, Compatible Rivet Nut Material Steel, Mandrel Sizes Included 1/4 In.-20, Material Steel, Overall Length 2 1/2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Includes Manual, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Carbon Brush Set, PK 2 (K34)
- CEMENTEX 5/64 T-Handle Hex Wrench (IHK-564)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Black & Gold Drill Bit Set (KFD29JX3/8-SET)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 14-Inch (63314)
- ZORO SELECT Head Set, 1/2-13, 2.50 in., DRHT/DLHT (MHS-5013)
- ZORO SELECT Hand Tool, M10, 65mm, RNHT (RNHT-M10)
- ZORO SELECT Mandrel, Coarse, 5/16-18, Use With 5TUW5 (5PWY7)
- ZORO SELECT Head Set, 10-32, 1.75in, SSG-802 (HS-1032)
- ZORO SELECT Head Set, M3, 30mm, SSG-801 (HS-M3)
- ZORO SELECT Insert Install Tool, Prewinder, 1/4-20 (3532-1/4HIP)
- LOKSERT Key-Locking Insert Install Tool, 5/16" (3600-312T)
- Zoro Select Thread Insert Tools