Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear
Mfr # 15A916
Zoro # G4189017
original price:
$31.55
11% off
new price: $27.79
/pk 4, $6.95/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser
- Length 700 ft.
- Color Clear
- Gauge 120 ga
- Material LLDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15A916
- Zoro # G4189017
- UPC # 016203200567
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 5" |
Length | 700 ft. |
Width - Stretch Wrap | 5" |
Length - Stretch Wrap | 700 ft. |
Core Size | 3 in dia |
Overall Length | 700 ft |
Overall Width | 5 in |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 5 in, Overall Length 700 ft, Gauge 120 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Kraft Invitation Envelopes, A7, Strong Bond Paper, Straight Flap W/Peel and Stick Closure, 100PK (64514)
- MELISSA & DOUG Wooden Grill + Serve BBQ Set (9280)
- BIC Highlighter, Fluorescent Yellow, PK12 (BICBL11YW)
- ARCHITECTURAL MAILBOXES Hillsborough Post Mount Rubbed Bronze (5593RZ-CG)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15C016)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15C020)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15A913)
- ZORO SELECT Stretch Wrap, Blown, Heavy Duty Style (56HR84)
- ZORO SELECT Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear (15A914)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Green (15A948)
- JJAAMM Jjaamm 260125 Super Stretch Silicone Bands; Multi Color - Pack of 16 (260125)
- Zoro Select Stretch & Shrink Wrap