Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 5" x 600 ft., Cast Style, Clear
Mfr # 15A917
Zoro # G4290151
product price: $28.69
/pk 4, $7.17/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser
- Length 600 ft.
- Color Clear
- Gauge 150 ga
- Material LLDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15A917
- Zoro # G4290151
- UPC # 016203200581
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 5" |
Length | 600 ft. |
Width - Stretch Wrap | 5" |
Length - Stretch Wrap | 600 ft. |
Core Size | 3 in dia |
Overall Length | 600 ft |
Overall Width | 5 in |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 5 in, Overall Length 600 ft, Gauge 150 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.5 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS MFG. CO. Saunders, Recycled Plastic Clipboard With Ruler Edge, 1in Clip Cap, 8 1/2 X 12 Sheet, Clear (21803)
- CARL MFG Paper Trimmer, 36 Sheet Capacity, Gray, 12" (12210)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/Yellow (TZe631)
- ZORO SELECT Corrugated Moving/Storage Box (1PJZ5)
- ZORO SELECT Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear (15A914)
- ZORO SELECT Stretch Wrap Film 20" x 1000 ft., Cast Style, Clear (40TE22)
- ZORO SELECT Stretch Wrap, Clear, 1,500 ft, 22.86 micron (PLBC1290GR)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 20" W (56HG20)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 20" W (56HG27)
- ZORO SELECT Stretch Wrap Film 18" x 2000 ft., HWIV Style, Clear (36P081)
- AETNA GROUP USA Robopac Masterplat Semi-Automatic Turntable Stretch Wrapper, 65inDia., 110in Wrap Height (9020302679)
- Zoro Select Stretch Wrap