Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 5" x 600 ft., Cast Style, Clear
Mfr # 15A911
Zoro # G4223125
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Built In Dispenser
- Length 600 ft.
- Color Clear
- Gauge 150 ga
- Material LLDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15A911
- Zoro # G4223125
- UPC # 016203380580
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 5" |
Length | 600 ft. |
Width - Stretch Wrap | 5" |
Length - Stretch Wrap | 600 ft. |
Core Size | 1 in dia |
Overall Length | 600 ft |
Overall Width | 5 in |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 5 in, Overall Length 600 ft, Gauge 150 ga, Stretch Wrap Handle Type Longer Core, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.5 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for KF-520H (RK-20H-KF-520H)
- CRAYOLA Model Magic Modeling Compound, Black, 4 oz. Per Pack, 6PK (4451)
- FULTON MAILBOX GUN METAL TEXT STEEL PWDER COAT (1-1)
- SAMSILL Black Contrast Stitch Leather Padfolio (71710)
- ZORO SELECT Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear (15A932)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A960)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Red (15A918)
- ZORO SELECT Stretch Wrap, LLDPE, 4500 ft. L, 30" W (56HG29)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15G116)
- ZORO SELECT Hand Stretch Wrap 18" x 1000 ft., Cast Style, Clear (15G118)
- GOODWRAPPERS Goodwrappers® Economy Cast Stretch Film, 20" x 70 Gauge x 1000', Clear, 4/Case (GOOD27)
- Zoro Select Stretch & Shrink Wrap